Flat Shipping

Flat Shipping at €24.99 + VAT

HEXARMOR 4073-XXXL (12) 3XL, Mechanics Glove, Goatskin, ANSI Cut Level A6, ANSI Impact Level 2, 1 Pair | CR3YLN

HEXARMOR 4073-XXXL (12) 3XL, Mechanics Glove, Goatskin, ANSI Cut Level A6, ANSI Impact Level 2, 1 Pair

Item: CR3YLN Model: 4073-XXXL (12)Cross Ref: 793ZM1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.14 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Cut LevelA6
CuffSlip On
FeaturesBreathable Back, High Visibility, Reinforced Thumb Crotch
Finger CoverageFull Finger
Glove Back ColorOrange, Gray, White
Glove Hand StyleLeft And Right Hand
Glove TypeMechanics
Hand Protection StyleGlove
Hazard TypeCut Resistant
Includes Reinforced Thumb CrotchYes
Length11 1/5"
Liner MaterialHPPE, Steel
Mfr. Series4073 Chromeslt(R) Oasis Series
Palm MaterialGoat Leather
PerformanceHigh Dexterity
Reflective BackingYes
Size12 , 3XL
Touchscreen CompatibleNo
Cuff StyleSlip On
Glove Length11 1/5"
Glove Liner MaterialHPPE, Steel
Glove PerformanceHigh Dexterity
Glove StyleMechanics
StandardsCE CERTIFIED, EN388:2016

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginPK

Product Variants

ProductModelAnsi/isea Cut LevelSizeColorLatex-freeCoating CoverageAnsi/isea Abrasion LevelTouchscreen CompatibleCut-resistance CoveragePkg. Qty.Price
HEXARMOR 2092-XXL (11) Coated Glove, 2XL, ANSI Impact Level 1, Knit Cuff, 1 Pair | CR3XDW 2092-XXL (11)A42XL-YesPalm, Fingers-NoFull1€48.50
HEXARMOR 2090X-XXL (11) Coated Glove, 2XL, ANSI Impact Level 1, Knit Cuff, 1 Pair | CR3XDX 2090X-XXL (11)A42XL-YesPalm, Fingers-NoFull2€39.66
HEXARMOR 2095-XXL (11) Coated Glove, 2XL, ANSI Impact Level 2, Knit Cuff, 1 Pair | CR3XDZ 2095-XXL (11)A62XLBlue, YellowYesPalm-NoFull1€35.58
HEXARMOR 4033-XXL (11) Coated Glove, 2XL, Mechanics Glove, Synthetic Leather, 1 Pair | CR3XEJ 4033-XXL (11)A82XLBlack, Yellow---YesPalm Side1€61.36
HEXARMOR 2090X-XXS (5) Coated Glove, 2XS, ANSI Impact Level 1, Knit Cuff, 1 Pair | CR3XFD 2090X-XXS (5)A45-YesPalm, Fingers-NoFull1€39.66
HEXARMOR 2092-XXS (5) Coated Glove, 2XS, ANSI Impact Level 1, Knit Cuff, 1 Pair | CR3XFE 2092-XXS (5)A45-YesPalm, Fingers-NoFull2€50.10
HEXARMOR 2095-XXS (5) Coated Glove, 2XS, ANSI Impact Level 2, Knit Cuff, 1 Pair | CR3XFF 2095-XXS (5)A65Blue, YellowYesPalm-NoFull2€35.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEXARMOR 4073-XXXL (12) 3XL, Mechanics Glove, Goatskin, ANSI Cut Level A6, ANSI Impact Level 2, 1 Pair
€42.14 /pack