Flat Shipping

Flat Shipping at €24.99 + VAT

HEXARMOR 4071-L (9) Mechanics Gloves, Size L, Mechanics Glove, Synthetic Leather, ANSI Cut Level A6, TPR | CR3YQY

HEXARMOR 4071-L (9) Mechanics Glove, Size L, Synthetic Leather, ANSI Cut Level A6, TPR

Item: CR3YQY Model: 4071-L (9)Cross Ref: 493Z43
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Ansi/isea Cut LevelA6
Ansi/isea Impact Force9 kN
ApplicationsGeneral, Industrial
Back MaterialSpandex
ColorGray, Orange
CuffHook And Loop
Cuff TypeElastic With Velcro
Cut-resistance CoverageFull
Fda CompliantNo
FeaturesPull Strap
Finger CoverageFull Finger
Glove Back ColorGray, Orange
Glove Hand StyleLeft And Right Hand
Glove TypeMechanics
Grip Coating ColorOrange
Hazard TypeCut Resistant
Impact Protection StyleStandard
Includes Double PalmNo
Includes Reinforced Thumb CrotchNo
Industry UseGeneral Use, Industrial
Knuckle Protection MaterialTPR
Latex-freeYes
Layered Palm MaterialHPPE
Length9 3/4"
Liner MaterialHPPE
Mfr. SeriesChrome SLT Series
Palm MaterialSynthetic Leather
PerformanceGeneral Purpose
Protection TypeHand Protection
Reflective BackingNo
Silicone-freeYes
Size9 , L
Stitching MaterialNylon
Sub-brandChrome Slt(R)
Touchscreen CompatibleNo
Additional Hazard ProtectionImpact Resistant
Ansi/isea Cut Load3534g
Ansi/isea Impact Level1
Ansi/isea Puncture Force42N
Ansi/isea Puncture Level2
Cuff StyleHook and Loop
En 388 Rating4X42FP
Glove Back MaterialSpandex
Glove ConstructionCut and Sewn
Glove FeaturesPull Strap
Glove Length9 3/4"
Glove Liner MaterialHPPE
Glove PerformanceGeneral Purpose
Glove StyleMechanics
SeriesChrome SLT
Size- AlphaL
Size- Numeric9
StandardsANSI/ISEA, EN 388

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginVN

Product Variants

ProductModelAnsi/isea Cut LevelSizeColorLatex-freeCoating CoverageAnsi/isea Abrasion LevelTouchscreen CompatibleCut-resistance CoveragePkg. Qty.Price
HEXARMOR 2092-XXL (11) Coated Glove, 2XL, ANSI Impact Level 1, Knit Cuff, 1 Pair | CR3XDW 2092-XXL (11)A42XL-YesPalm, Fingers-NoFull1€48.50
HEXARMOR 2090X-XXL (11) Coated Glove, 2XL, ANSI Impact Level 1, Knit Cuff, 1 Pair | CR3XDX 2090X-XXL (11)A42XL-YesPalm, Fingers-NoFull2€39.66
HEXARMOR 2095-XXL (11) Coated Glove, 2XL, ANSI Impact Level 2, Knit Cuff, 1 Pair | CR3XDZ 2095-XXL (11)A62XLBlue, YellowYesPalm-NoFull1€35.58
HEXARMOR 4033-XXL (11) Coated Glove, 2XL, Mechanics Glove, Synthetic Leather, 1 Pair | CR3XEJ 4033-XXL (11)A82XLBlack, Yellow---YesPalm Side1€61.36
HEXARMOR 2090X-XXS (5) Coated Glove, 2XS, ANSI Impact Level 1, Knit Cuff, 1 Pair | CR3XFD 2090X-XXS (5)A45-YesPalm, Fingers-NoFull1€39.66
HEXARMOR 2092-XXS (5) Coated Glove, 2XS, ANSI Impact Level 1, Knit Cuff, 1 Pair | CR3XFE 2092-XXS (5)A45-YesPalm, Fingers-NoFull2€50.10
HEXARMOR 2095-XXS (5) Coated Glove, 2XS, ANSI Impact Level 2, Knit Cuff, 1 Pair | CR3XFF 2095-XXS (5)A65Blue, YellowYesPalm-NoFull2€35.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEXARMOR 4071-L (9) Mechanics Glove, Size L, Synthetic Leather, ANSI Cut Level A6, TPR