Flat Shipping

Flat Shipping at €24.99 + VAT

HEXARMOR 4023-XXXL (12) Mechanics Gloves, 3XL, Mechanics Glove, Synthetic Leather with TPX Grip, Full, 1 Pair | CR3YPN

HEXARMOR 4023-XXXL (12) Mechanics Glove, 3XL, Synthetic Leather with TPX Grip, Full

Item: CR3YPN Model: 4023-XXXL (12)Cross Ref: 46UA65
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€127.14 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Ansi/isea Cut LevelA8
Back MaterialSpandex
ColorBlack, Yellow
CuffHook And Loop
Cut-resistance CoverageFull
Fda CompliantNo
FeaturesHigh Visibility
Finger CoverageFull Finger
Glove Back ColorBlack
Glove Hand StyleLeft And Right Hand
Glove TypeMechanics
Grip Coating ColorGreen
Grip MaterialTPX
Grip PatternSolid
Hand Protection StyleGlove
Hazard TypeCut Resistant
Includes Double PalmNo
Includes Reinforced Thumb CrotchNo
Knuckle Protection MaterialSuperfabric
Latex-freeNo
Layered Palm MaterialSuperfabric
Length10"
Liner MaterialCotton
Mfr. SeriesChrome Series
Pairs Per Package1
Palm MaterialSynthetic Leather
PerformanceGeneral Purpose
Reflective BackingNo
Silicone-freeYes
Size12 , 3XL
Stitching MaterialNylon
Sub-brandChrome Series 360
Touchscreen CompatibleNo
Ansi/isea Cut Load5374g
Ansi/isea Puncture Force100N
Cuff StyleHook and Loop
Glove ConstructionCut and Sewn
Glove FeaturesHigh Visibility
Glove Length10"
Glove Liner MaterialCotton
Glove PerformanceGeneral Purpose
Glove StyleMechanics
Sold AsPair
StandardsEN 388

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAnsi/isea Cut LevelSizeColorLatex-freeCoating CoverageAnsi/isea Abrasion LevelTouchscreen CompatibleCut-resistance CoveragePkg. Qty.Price
HEXARMOR 2092-XXL (11) Coated Glove, 2XL, ANSI Impact Level 1, Knit Cuff, 1 Pair | CR3XDW 2092-XXL (11)A42XL-YesPalm, Fingers-NoFull1€48.50
HEXARMOR 2090X-XXL (11) Coated Glove, 2XL, ANSI Impact Level 1, Knit Cuff, 1 Pair | CR3XDX 2090X-XXL (11)A42XL-YesPalm, Fingers-NoFull2€39.66
HEXARMOR 2095-XXL (11) Coated Glove, 2XL, ANSI Impact Level 2, Knit Cuff, 1 Pair | CR3XDZ 2095-XXL (11)A62XLBlue, YellowYesPalm-NoFull1€35.58
HEXARMOR 4033-XXL (11) Coated Glove, 2XL, Mechanics Glove, Synthetic Leather, 1 Pair | CR3XEJ 4033-XXL (11)A82XLBlack, Yellow---YesPalm Side1€61.36
HEXARMOR 2090X-XXS (5) Coated Glove, 2XS, ANSI Impact Level 1, Knit Cuff, 1 Pair | CR3XFD 2090X-XXS (5)A45-YesPalm, Fingers-NoFull1€39.66
HEXARMOR 2092-XXS (5) Coated Glove, 2XS, ANSI Impact Level 1, Knit Cuff, 1 Pair | CR3XFE 2092-XXS (5)A45-YesPalm, Fingers-NoFull2€50.10
HEXARMOR 2095-XXS (5) Coated Glove, 2XS, ANSI Impact Level 2, Knit Cuff, 1 Pair | CR3XFF 2095-XXS (5)A65Blue, YellowYesPalm-NoFull2€35.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEXARMOR 4023-XXXL (12) Mechanics Glove, 3XL, Synthetic Leather with TPX Grip, Full
€127.14 /pack