Flat Shipping

Flat Shipping at €24.99 + VAT

HEXARMOR 4022-L (9) Mechanics Gloves, Size L, Mechanics Glove, Synthetic Leather with PVC Grip, Cotton, 1 Pair | CR3YWW

HEXARMOR 4022-L (9) Mechanics Glove, Size L, Synthetic Leather with PVC Grip, Cotton

Item: CR3YWW Model: 4022-L (9)Cross Ref: 15U482
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€118.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Ansi/isea Cut LevelA8
ApplicationsGeneral, Industrial
Back MaterialSpandex
ColorBlack, Red
CuffHook And Loop
Cuff TypeElastic With Velcro
Cut-resistance CoveragePalm And Knuckles
Fda CompliantNo
FeaturesPull Strap, Touchscreen Compatible
Finger CoverageFull Finger
Glove Back ColorBlack
Glove Hand StyleLeft And Right Hand
Glove TypeMechanics
Grip Coating ColorRed
Grip MaterialPVC
Grip PatternBlocks
Hand Protection StyleGlove
Hazard TypeCut Resistant
Includes Double PalmNo
Includes Reinforced Thumb CrotchNo
Industry UseGeneral Use, Industrial
Knuckle Protection MaterialSuperfabric
Latex-freeNo
Layered Palm MaterialSuperfabric
Length9 1/2"
Liner MaterialCotton
Liner/shell MaterialCotton
Lining MaterialCotton
Mfr. SeriesChrome Series
Pairs Per Package1
Palm MaterialSynthetic Leather
PerformanceHigh Grip
Protection TypeHand Protection
Reflective BackingNo
Silicone-freeYes
Size9 , L
Stitching MaterialNylon
Sub-brandHexarmor
Touchscreen CompatibleYes
Additional Hazard ProtectionNone
Ansi/isea Abrasion Cycles32598
Ansi/isea Cut Load5170g
Ansi/isea Puncture Force63N
Ansi/isea Puncture Level2
Cuff StyleHook and Loop
En 388 Rating4X22F
Glove Back MaterialSpandex
Glove ConstructionCut and Sewn
Glove FeaturesPull Strap, Touchscreen Compatible
Glove Length9 1/2"
Glove Liner MaterialCotton
Glove PerformanceHigh Grip
Glove StyleMechanics
SeriesChrome Series
Size- AlphaL
Size- Numeric9
Sold AsPair
StandardsEN 388

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginVN

Product Variants

ProductModelAnsi/isea Cut LevelSizeColorLatex-freeCoating CoverageAnsi/isea Abrasion LevelTouchscreen CompatibleCut-resistance CoveragePkg. Qty.Price
HEXARMOR 2092-XXL (11) Coated Glove, 2XL, ANSI Impact Level 1, Knit Cuff, 1 Pair | CR3XDW 2092-XXL (11)A42XL-YesPalm, Fingers-NoFull1€48.50
HEXARMOR 2090X-XXL (11) Coated Glove, 2XL, ANSI Impact Level 1, Knit Cuff, 1 Pair | CR3XDX 2090X-XXL (11)A42XL-YesPalm, Fingers-NoFull2€39.66
HEXARMOR 2095-XXL (11) Coated Glove, 2XL, ANSI Impact Level 2, Knit Cuff, 1 Pair | CR3XDZ 2095-XXL (11)A62XLBlue, YellowYesPalm-NoFull1€35.58
HEXARMOR 4033-XXL (11) Coated Glove, 2XL, Mechanics Glove, Synthetic Leather, 1 Pair | CR3XEJ 4033-XXL (11)A82XLBlack, Yellow---YesPalm Side1€61.36
HEXARMOR 2090X-XXS (5) Coated Glove, 2XS, ANSI Impact Level 1, Knit Cuff, 1 Pair | CR3XFD 2090X-XXS (5)A45-YesPalm, Fingers-NoFull1€39.66
HEXARMOR 2092-XXS (5) Coated Glove, 2XS, ANSI Impact Level 1, Knit Cuff, 1 Pair | CR3XFE 2092-XXS (5)A45-YesPalm, Fingers-NoFull2€50.10
HEXARMOR 2095-XXS (5) Coated Glove, 2XS, ANSI Impact Level 2, Knit Cuff, 1 Pair | CR3XFF 2095-XXS (5)A65Blue, YellowYesPalm-NoFull2€35.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEXARMOR 4022-L (9) Mechanics Glove, Size L, Synthetic Leather with PVC Grip, Cotton
€118.92 /unit