Flat Shipping

Flat Shipping at €24.99 + VAT

HEXARMOR 2057-L (9) Knit Gloves, Size L, ANSI Cut Level A4, Palm, Dipped, Polyurethane, HPPE, 1 Pair | CR3YBZ

HEXARMOR 2057-L (9) Knit Gloves, Size L, ANSI Cut Level A4, Palm, Dipped, Polyurethane, HPPE, 1 Pair

Item: CR3YBZ Model: 2057-L (9)Cross Ref: 60MM79
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnit Gloves
Ansi/isea Cut LevelA4
ApplicationsGeneral, Industrial
CoatingPolyurethane
Coating CoveragePalm
Coating MaterialPolyurethane
Coating Outer Shell MaterialPolyurethane
Coating TextureSmooth
Coating TypeDipped
ConstructionSeamless Knit
CuffKnit
Cuff ColorGreen
Cuff TypeKnit
Double-dippedNo
Fda CompliantNo
FeaturesHigh Visibility
Glove Coating ColorGray
Glove Hand StyleLeft And Right Hand
Glove TypeKnit
Hand Protection StyleGlove
Hazard TypeCut Resistant
Includes Reinforced Thumb CrotchNo
Industry UseGeneral Use, Industrial
Knit MaterialHPPE
Knit Material ColorGreen
Latex-freeNo
Length10"
Liner MaterialHPPE
Lint-freeNo
Pairs Per Package1
PerformanceHigh Dexterity
Protection TypeHand Protection
Silicone-freeNo
Size9 , L
Thickness13 ga.
Touchscreen CompatibleNo
Additional Hazard ProtectionNone
Ansi/isea Abrasion Cycles33500
Ansi/isea Abrasion Level6
Ansi/isea Cut Load1807g
Ansi/isea Puncture Level4
Cuff StyleKnit
En 388 Rating4343C
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove FeaturesHigh Visibility
Glove Length10"
Glove Liner MaterialHPPE
Glove PerformanceHigh Dexterity
Glove StyleKnit
Size- AlphaL
Size- Numeric9
Sold AsPair
StandardsANSI/ISEA, EN388

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelAnsi/isea Cut LevelSizeCoating CoverageCoating TypeCoating TextureLatex-freeAnsi/isea Abrasion LevelColorPkg. Qty.Price
HEXARMOR 2088-XXL (11) Coated Glove, 2XL, 3/4, Foam Nitrile, Sandy, Blue, 1 Pair | CR3XDV 2088-XXL (11)--------1-
RFQ
HEXARMOR 7102-XXL (11) Coated Glove, 2XL, ANSI Impact Level 1, Nitrile, 1 Pair | CR3XDY 7102-XXL (11)A32XLFullDouble DippedSandyNo--1€52.36
HEXARMOR 2080-XXL (11) Coated Glove, 2XL, Foam Nitrile, Sandy, 1 Pair | CR3XEA 2080-XXL (11)A62XLPalmDippedSandyNo--1€29.16
HEXARMOR 2066-XXL (11) Coated Glove, 2XL, Foam Nitrile, Sandy, Blue, 1 Pair | CR3XEC 2066-XXL (11)A32XLPalmDippedSandyNo--2€28.04
HEXARMOR 1073-XXL (11) Coated Glove, 2XL, Foam Nitrile, Sandy, Blue, 1 Pair | CR3XED 1073-XXL (11)A32XLPalmDippedSandyNo--2€26.79
HEXARMOR 2061-XXL (11) Coated Glove, 2XL, Latex, Core9™, 1 Pair | CR3XEE 2061-XXL (11)A92XLPalmDippedRoughNo--2€27.43
HEXARMOR 9015-XXL (11) Coated Glove, 2XL, Latex, Gray, 1 Pair | CR3XEF 9015-XXL (11)A72XLPalmDippedRoughNo--2€74.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEXARMOR 2057-L (9) Knit Gloves, Size L, ANSI Cut Level A4, Palm, Dipped, Polyurethane, HPPE, 1 Pair
€23.99 /unit