Flat Shipping

Flat Shipping at €24.99 + VAT

HEXARMOR 2025X-XL (10) Mechanics Gloves, Size XL, Riggers Glove, Synthetic Leather, ANSI Cut Level A6, 1 Pair | CR3YVA

HEXARMOR 2025X-XL (10) Mechanics Gloves, Size XL, Riggers Glove, Synthetic Leather, ANSI Cut Level A6, 1 Pair

Item: CR3YVA Model: 2025X-XL (10)Cross Ref: 60MM61
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Ansi/isea Cut LevelA6
Back MaterialIR-X
ColorYellow
CuffSlip On
Cut-resistance CoveragePalm Side
FeaturesId Panel, Pull Strap, Reinforced Palm, Reinforced Thumb Crotch
Finger CoverageFull Finger
Glove Back ColorYellow
Glove Hand StyleLeft And Right Hand
Glove TypeRiggers
Hazard TypeCut Resistant
Includes Double PalmYes
Includes Reinforced Thumb CrotchYes
Knuckle Protection MaterialIR x Impact Exoskeleton
Layered Palm MaterialSuperfabric
Length10 2/5"
Liner MaterialSuperfabric
Mfr. SeriesRIG LIZARD(R) 2025X
Palm MaterialSynthetic Leather
PerformanceHigh Dexterity
Size10 , XL
Touchscreen CompatibleNo
Additional Hazard ProtectionImpact Resistant
Ansi/isea Cut Load3000g
Ansi/isea Heat Level2
Ansi/isea Impact Level2
Cuff StyleSlip On
En 388 Rating4X44FP
Glove Back MaterialHighly Flexible IR-X Impact Exoskeleton
Glove ConstructionCut and Sewn
Glove FeaturesID Panel, Pull Strap, Reinforced Palm, Reinforced Thumb Crotch
Glove Length10 2/5"
Glove Liner MaterialSuperFabric
Glove PerformanceHigh Dexterity
Glove StyleRiggers
SeriesRig Lizard(R) 2025X
Size- AlphaXL
Size- Numeric10
StandardsEN 388, EN407

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginID

Product Variants

ProductModelAnsi/isea Cut LevelSizeColorLatex-freeCoating CoverageAnsi/isea Abrasion LevelTouchscreen CompatibleCut-resistance CoveragePkg. Qty.Price
HEXARMOR 2092-XXL (11) Coated Glove, 2XL, ANSI Impact Level 1, Knit Cuff, 1 Pair | CR3XDW 2092-XXL (11)A42XL-YesPalm, Fingers-NoFull1€48.50
HEXARMOR 2090X-XXL (11) Coated Glove, 2XL, ANSI Impact Level 1, Knit Cuff, 1 Pair | CR3XDX 2090X-XXL (11)A42XL-YesPalm, Fingers-NoFull2€39.66
HEXARMOR 2095-XXL (11) Coated Glove, 2XL, ANSI Impact Level 2, Knit Cuff, 1 Pair | CR3XDZ 2095-XXL (11)A62XLBlue, YellowYesPalm-NoFull1€35.58
HEXARMOR 4033-XXL (11) Coated Glove, 2XL, Mechanics Glove, Synthetic Leather, 1 Pair | CR3XEJ 4033-XXL (11)A82XLBlack, Yellow---YesPalm Side1€61.36
HEXARMOR 2090X-XXS (5) Coated Glove, 2XS, ANSI Impact Level 1, Knit Cuff, 1 Pair | CR3XFD 2090X-XXS (5)A45-YesPalm, Fingers-NoFull1€39.66
HEXARMOR 2092-XXS (5) Coated Glove, 2XS, ANSI Impact Level 1, Knit Cuff, 1 Pair | CR3XFE 2092-XXS (5)A45-YesPalm, Fingers-NoFull2€50.10
HEXARMOR 2095-XXS (5) Coated Glove, 2XS, ANSI Impact Level 2, Knit Cuff, 1 Pair | CR3XFF 2095-XXS (5)A65Blue, YellowYesPalm-NoFull2€35.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEXARMOR 2025X-XL (10) Mechanics Gloves, Size XL, Riggers Glove, Synthetic Leather, ANSI Cut Level A6, 1 Pair