HETTICH 460RPLATEHS-BC Centrifuge Package 12 Plates 100 to 127V | AH8DXF 38LZ71

HETTICH 460RPLATEHS-BC Centrifuge Package 12 Plates 100 to 127V

Item: AH8DXF Model: 460RPLATEHS-BCCross Ref: 38LZ71
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCentrifuge Package
Amps16A
Angled RotorN
ColorWhite
Diameter27 2/5"
DisplayDigital
For Use WithMicrotiter Plates
Height36 3/5"
Holds12 Plates
Includes(2) Bio Lids, (2) Buckets
MaterialMetal, Plastic
Max. Temp.40°C
Motor TypeBrushless
Noise Reduction Rating Nrr68 dB
Overall Depth28"
Overall Height36 3/5"
Overall Width21 4/5"
ProgrammableYes
RefrigerationYes
Rotor Dia.27 2/5"
Speed6200 RPM
Speed ControlProgrammable
Temp. Accuracy-2° to +2° , -3.6° to +3.6°
Temp. Range-20° to +40° , -4° to +104°
Temp. Resolution
TypeBenchtop
Voltage100-127V
Voltage (ac)100-127V AC
Width21 4/5"
Capacity12 x Microtiter
Centrifuge TypeUniversal
Display TypeDigital
Maximum Rcf4211 x g
Maximum Speed4600 RPM
Mounting TypeBenchtop
RefrigeratedYes
Rotor Diameter27 3/8"
Rotor MaterialAluminum, Plastic, Steel
Rotor TypeFixed, Swing-Out
StandardsISO 13485, ISO 14001, ISO 9001, IVDR, TUV
Temperature Accuracy+/-2°C
Weight245 lbs.
Working Temperature - Maximum40°C
Working Temperature - Minimum-20°C

Shipping Info:

Ship weight (kg) 216
Ship height (cm)144.78
Ship length (cm)88.9
Ship width (cm)71.12
Country of OriginDE

Product Variants

ProductModelTypeNoise Reduction Rating NrrRefrigerationOverall DepthOverall WidthOverall HeightRotor Dia.CapacityPrice
HETTICH 185MICRO12 Centrifuge Package 12 x 2.0mL 2.5A | AH8DTC 38LY65 185MICRO12Micro-No13.9"10.3"9"13.9"12 mL x 2 mL€3,184.42
HETTICH 185MICRO12-PED Centrifuge Package 12 x 0.8mL 12 Tubes | AH8DTD 38LY66 185MICRO12-PEDMicro-No13.9"10.3"9"13.9"12 mL x 0.8 mL€3,386.32
HETTICH 185MICROSC Centrifuge Package 18 x 2.0mL 2.5A | AH8DTF 38LY68 185MICROSCMicro-No13.9"10.3"9"13.9"18 mL x 2 mL€3,263.46
HETTICH 185MICROSC-BC Centrifuge Package 18 x 2.0mL 18 Tubes | AH8DTG 38LY69 185MICROSC-BCMicro-No13.9"10.3"9"13.9"18 mL x 2 mL€3,713.01
HETTICH 200CRYO Centrifuge Package 20 x 1.8mL 2A | AH8DTH 38LY70 200CRYOMicro58 dBNo13 1/2"10 4/5"10 1/5"13 1/2"20 mL x 1.8 mL€4,996.90
HETTICH 200CRYO-BC Centrifuge Package 20 x 1.8mL 20 Tubes | AH8DTJ 38LY71 200CRYO-BCMicro58 dBNo13 1/2"10 4/5"10 1/5"13 1/2"20 mL x 1.8 mL€5,468.86
HETTICH 200MICRO24 Centrifuge Package 24 x 2.0mL 2A | AH8DTK 38LY72 200MICRO24Micro58 dBNo13 1/2"10 4/5"10 1/5"13 1/2"24 mL x 2 mL€4,637.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HETTICH 460RPLATEHS-BC Centrifuge Package 12 Plates 100 to 127V