HETTICH 380CELLCULTURE4-BC Centrifuge Package 16 x 50mL 16 Tubes | AH8DVD 38LZ13

HETTICH 380CELLCULTURE4-BC Centrifuge Package 16 x 50mL 16 Tubes

Item: AH8DVD Model: 380CELLCULTURE4-BCCross Ref: 38LZ13
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCentrifuge Package
Amps7A
Angled RotorN
Capacity16 mL x 50 mL
ColorWhite
Diameter23 3/5"
DisplayDigital
For Use WithConical Tubes
Height16 2/5"
Holds36/16 Conical Tubes
Includes(4) Bio Lids, (4) Buckets
MaterialMetal, Plastic
Max. Test Tube Size50 mL
Maximum Test Tube Volume50 mL
Motor TypeBrushless
Noise Reduction Rating Nrr65 dB
Overall Depth23 3/5"
Overall Height16 2/5"
Overall Width18"
ProgrammableYes
RefrigerationNo
Rotor Dia.23 3/5"
Speed5000 RPM
Speed ControlProgrammable
TypeBenchtop
Voltage100-127V
Voltage (ac)100-127V AC
Width18"

Shipping Info:

Ship weight (kg) 83.25
Ship height (cm)86.36
Ship length (cm)101.6
Ship width (cm)60.96
Country of OriginDE

Product Variants

ProductModelTypeNoise Reduction Rating NrrRefrigerationOverall DepthOverall WidthOverall HeightRotor Dia.CapacityPrice
HETTICH 185MICRO12 Centrifuge Package 12 x 2.0mL 2.5A | AH8DTC 38LY65 185MICRO12Micro-No13.9"10.3"9"13.9"12 mL x 2 mL€3,184.42
HETTICH 185MICRO12-PED Centrifuge Package 12 x 0.8mL 12 Tubes | AH8DTD 38LY66 185MICRO12-PEDMicro-No13.9"10.3"9"13.9"12 mL x 0.8 mL€3,386.32
HETTICH 185MICROSC Centrifuge Package 18 x 2.0mL 2.5A | AH8DTF 38LY68 185MICROSCMicro-No13.9"10.3"9"13.9"18 mL x 2 mL€3,263.46
HETTICH 185MICROSC-BC Centrifuge Package 18 x 2.0mL 18 Tubes | AH8DTG 38LY69 185MICROSC-BCMicro-No13.9"10.3"9"13.9"18 mL x 2 mL€3,713.01
HETTICH 200CRYO Centrifuge Package 20 x 1.8mL 2A | AH8DTH 38LY70 200CRYOMicro58 dBNo13 1/2"10 4/5"10 1/5"13 1/2"20 mL x 1.8 mL€4,996.90
HETTICH 200CRYO-BC Centrifuge Package 20 x 1.8mL 20 Tubes | AH8DTJ 38LY71 200CRYO-BCMicro58 dBNo13 1/2"10 4/5"10 1/5"13 1/2"20 mL x 1.8 mL€5,468.86
HETTICH 200MICRO24 Centrifuge Package 24 x 2.0mL 2A | AH8DTK 38LY72 200MICRO24Micro58 dBNo13 1/2"10 4/5"10 1/5"13 1/2"24 mL x 2 mL€4,637.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HETTICH 380CELLCULTURE4-BC Centrifuge Package 16 x 50mL 16 Tubes