HESSAIRE 48XL750TS Cabinet Exhaust fan with Shutter, Belt Drive, 48 Inch Blade, 1 hp | CR3WXM

HESSAIRE 48XL750TS Cabinet Exhaust fan with Shutter, Belt Drive, 48 Inch Blade, 1 hp

Item: CR3WXM Model: 48XL750TSCross Ref: 799L15
In Stock

Get it by Tuesday, Jun 17

€3,010.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShutter
AssembledAssembled
Blade Dia.48"
Drive TypeBelt Drive
Housing MaterialSteel
Max. Exhaust Airflow @ 0.000 In Sp19405 CFM
Max. Noise Level @ 0.000 In Sp @ 5 Ft37 sones
Motor Hp1 hp
Motor IncludedYes
Motor Speed602 RPM
Motor TypeThree Phase
Nameplate Voltage208-230/460V AC
Number Of Speeds1
Phase3
Propeller MaterialSteel
Blade Diameter48"
Blade MaterialSteel
Frame MaterialSteel
Includes MotorYes
Motor Horsepower1 hp

Shipping Info:

Ship weight (kg) 94.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDrive TypeBlade Dia.Nameplate VoltagePhaseMotor HpMotor SpeedMax. Noise Level @ 0.000 In Sp @ 5 FtMax. Exhaust Airflow @ 0.000 In SpPrice
HESSAIRE 36XL750TS Cabinet Exhaust fan with Shutter, Belt Drive, 36 Inch Blade, 1 hp | CR3WWZ 36XL750TSBelt Drive36"208-230/460V AC31 hp737 RPM30 sones12964 CFM€1,651.76
HESSAIRE 36XL750S Cabinet Exhaust fan with Shutter, Belt Drive, 36 Inch Blade, 1 hp | CR3WXA 36XL750SBelt Drive36"115/208-230V AC11 hp737 RPM30 sones12964 CFM€1,651.76
HESSAIRE 42XL1125S Cabinet Exhaust fan with Shutter, Belt Drive, 42 Inch Blade, 1 hp | CR3WXB 42XL1125SBelt Drive42"208-230V AC11 hp651 RPM40 sones16955 CFM€2,298.56
HESSAIRE 42XL750TS Cabinet Exhaust fan with Shutter, Belt Drive, 42 Inch Blade, 1 hp | CR3WXC 42XL750TSBelt Drive42"208-230/460V AC31 hp606 RPM35 sones15773 CFM€2,167.44
HESSAIRE 42XL1125TS Cabinet Exhaust fan with Shutter, Belt Drive, 42 Inch Blade, 1 hp | CR3WXD 42XL1125TSBelt Drive42"208-230/460V AC31 hp651 RPM40 sones16955 CFM€2,298.56
HESSAIRE 42XL750S Cabinet Exhaust fan with Shutter, Belt Drive, 42 Inch Blade, 1 hp | CR3WXE 42XL750SBelt Drive42"115/208-230V AC11 hp606 RPM35 sones15773 CFM€2,167.44
HESSAIRE 48XL1125TS Cabinet Exhaust fan with Shutter, Belt Drive, 48 Inch Blade, 1 hp | CR3WXF 48XL1125TSBelt Drive48"208-230/460V AC31 hp644 RPM43 sones20775 CFM€2,921.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HESSAIRE 48XL750TS Cabinet Exhaust fan with Shutter, Belt Drive, 48 Inch Blade, 1 hp
€3,010.97 /unit