HERKULES G505 Manual Paint Gun Washer 1 Gal/5 Gallon | AF2MRB 6VKP2

HERKULES G505 Manual Paint Gun Washer 1 Gal/5 Gallon

Item: AF2MRB Model: G505Cross Ref: 6VKP2
In Stock

Get it by Tuesday, Jun 10

€3,343.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManual Paint Gun Washer
ConstructionAluminum
Drum Capacity1 gal., 5 gal.
Nominal Tank Depth8"
Overall Height26 1/5"
Overall Length12 2/5"
Overall Width16 2/5"
Tank Capacity1 gal.
TypeAqueous
IncludesAir Gun, Brush
Overall Depth12 13/32"

Shipping Info:

Ship weight (kg) 9.45
Ship height (cm)71.12
Ship length (cm)38.1
Ship width (cm)48.26
HS code8424890000
Country of OriginUS

Product Variants

ProductModelTank CapacityOverall HeightOverall WidthOverall LengthDrum CapacityNominal Tank DepthTypeTank LengthPrice
HERKULES G511 Manual Paint Gun Washer 5 Gallon | AC4ZUG 32H598 G5115 gal.42 1/5"15 1/2"20"5 gal.16.9"Aqueous15 3/5"€4,916.94
HERKULES G550 Manual Paint Gun Washer 5 Gallon | AD4MPA 41U081 G5505 gal.56"20.3"15 1/2"5 gal.16.9"Aqueous15 3/5"€6,475.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HERKULES G505 Manual Paint Gun Washer 1 Gal/5 Gallon
€3,343.60 /unit