KENNEDY 315XR Rolling Cabinet 39-3/8 x 18 x 39 Inch Red | CD4VBR 5CFG6

KENNEDY 315XR Rolling Cabinet 39-3/8 x 18 x 39 Inch Red

Item: CD4VBR Model: 315XR
In Stock

Get it by Wednesday, Jun 11

€1,747.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Cabinet
Caster Size5" x 2"
Caster Type(2) Fixed With Lock, (2) Swivel
Caster Wheel MaterialPhenolic
ColorRed
ConfigurationLeft Bank- (5) 23" W x 16-1/2" D x 2" H, (3) 23" W x 16-1/2" D x 4" H, (1) 23" W x 16-1/2" D x 6" H, Right Bank- (2) 9-5/8" W x 16-1/2" D x 2" H, (3) 9-5/8" W x 16-1/2" D x 4" H, (1) 9-5/8" W x 16-1/2" D x 12" H
Depth18"
Drawer Capacity125 lbs.
Drawer Slide TypeBall Bearing
FinishPowder Coat
Gauge18 ga.
Handle MaterialSteel
Handle TypeTubular
Height39"
Load Rating1400 lbs.
Locking System(2) High Security Tubular Locks Keyed Alike
MaterialSteel
Number Of Drawers15
Number Of Handle1
Number Of Shelves1
Storage Capacity15132 cu. in.
Width39 3/8"
Work Surface MaterialSteel

Shipping Info:

Ship weight (kg) 117
Ship height (cm)99.06
Ship length (cm)45.72
Ship width (cm)100.01
HS code9403200030
Country of OriginUS

Product Details:

    • K1800 Series

Product Variants

ProductModelNumber Of DrawersStorage CapacityColorFinishHeightLoad RatingCaster SizeDrawer CapacityPrice
KENNEDY 21040B Rolling Cabinet 21 x 18 x 34 Inch Brown | CD4VAM 13R640 21040B45950 cu. in.BrownWrinkle34"800 lbs.5" x 1.25"120 lbs.-
RFQ
KENNEDY 21040R Rolling Cabinet 21 x 18 x 34 Inch Red | CD4VAN 13R641 21040R45950 cu. in.RedSmooth34"800 lbs.5" x 1.25"120 lbs.-
RFQ
KENNEDY 315XB Rolling Cabinet 39-3/8 x 18 x 39 Inch Brown | CD4VAU 1RG26 315XB1513054 cu. in.BrownWrinkle39"1400 lbs.5" x 2"125 lbs.€1,747.06
KENNEDY 378XB Rolling Cabinet 27 x 18 x 39 Inch Brown | CD4VBG 3WE10 378XB89826 cu. in.BrownWrinkle39"1400 lbs.5" x 2"125 lbs.€908.47
KENNEDY 273XB Rolling Cabinet 27 x 18 x 35 Inch Brown | CD4VBH 5CFF2 273XB310130 cu. in.BrownPowder Coat35"800 lbs.5" x 1.25"125 lbs.€656.90
KENNEDY 275XB Rolling Cabinet 27 x 18 x 35 Inch Brown | CD4VBJ 5CFF4 275XB510130 cu. in.BrownPowder Coat35"800 lbs.5" x 1.25"125 lbs.€740.76
KENNEDY 277XB Rolling Cabinet 27 x 18 x 35 Inch Brown | CD4VBK 5CFF6 277XB79108 cu. in.BrownPowder Coat35"800 lbs.5" x 1.25"125 lbs.€817.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KENNEDY 315XR Rolling Cabinet 39-3/8 x 18 x 39 Inch Red
€1,747.06 /unit