HERKULES G100 Automatic Paint Gun Washer 5 Gallon | AD8KJQ 4KRE2

HERKULES G100 Automatic Paint Gun Washer 5 Gallon

Item: AD8KJQ Model: G100Cross Ref: 4KRE2
In Stock

Get it by Tuesday, Jun 10

€3,510.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAutomatic Paint Gun Washer
ConstructionAluminum, Polyethylene, Powder Coat Steel
Drum Capacity5 gal.
FiltrationChangeable
FinishPowder Coat
MaterialAluminum, Polyethylene, Steel
Nominal Tank Depth16.9"
Overall Height35 3/5"
Overall Length16.7"
Overall Width20.3"
Port Size0.37"
Tank Capacity5 gal.
Tank Length15 3/5"
Tank Width20 1/2"
TypeSolvent
Cleaning MethodAutomatic
ColorBlue
FeaturesEnclosed
Filtration TypeNo Filtration
Overall Depth16 11/16"
Tank Overall Width20 1/2"

Shipping Info:

Ship weight (kg) 21.15
Ship height (cm)83.82
Ship length (cm)58.42
Ship width (cm)45.72
HS code8479899899
Country of OriginUS

Product Variants

ProductModelTank LengthTank WidthOverall HeightOverall WidthOverall LengthMaterialNominal Tank DepthTypePrice
HERKULES G205 Automatic Paint Gun Washer 5 Gallon | AD4MNW 41U077 G20520 1/2"24 2/5"46"24 1/2"20 3/5"Aluminum, Polyethylene, Steel29.1"Solvent€6,343.00
HERKULES G210 Automatic Paint Gun Washer 5 Gallon | AD4MNX 41U078 G21020 1/2"24 2/5"46"25 1/2"20 3/5"Aluminum, Polyethylene, Steel29.1"Solvent€4,287.80
HERKULES G200 Automatic Paint Gun Washer 5 Gallon | AD8KJR 4KRE3 G20020 1/2"24 2/5"46"24 1/2"20 3/5"Aluminum, Polyethylene, Steel29.1"Solvent€4,292.84
HERKULES G415 Automatic Paint Gun Washer 5 Gallon | AD8KJT 4KRE4 G41517.1"22.1"42"25 1/2"18"Stainless Steel, Steel20"Solvent€9,278.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HERKULES G100 Automatic Paint Gun Washer 5 Gallon
€3,510.25 /unit