SUPCO SSN24 Hot Surface Ignitor Silicon Nitride 24v | AD8REZ 4LWU6

SUPCO SSN24 Hot Surface Ignitor Silicon Nitride 24v

Item: AD8REZ Model: SSN24Cross Ref: 4LWU6
In Stock

Get it by Thursday, Jun 12

€25.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHot Surface Ignitor And Flame Rod Assembly
ApplicationBoilers, Furnaces, Pool Heaters, Unit Heaters, Water Heaters
Compatible With BrandHoneywell, Igniters Direct, Mars
For Use WithFurnaces, Boilers, Water Heaters, Unit Heaters, Pool Heaters
Gas TypeLiquid Propane, Natural Gas
Heating Element MaterialSilicon Nitride
IncludesFlame Rod, Installation Hardware, Mounting Clip
Lead Length15 1/2"
Length1 3/4"
Overall Length1 3/4"
Probe Length2 1/4"
Replacement TypeUniversal
Special Information18 Gauge Copper High Temperature Fiberglass Insulated Lead Wires
Tip StyleFlame Rod
TypeSilicon Nitride

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)4.57
Ship length (cm)25.65
Ship width (cm)13.46
HS code9613802090
Country of OriginCN

Product Variants

ProductModelTypeTip StyleLead LengthGas TypeElectrical Connection TypePrice
SUPCO SSN2000 Hot Surface Ignitor Silicon Nitride 120v | AA9JPV 1DKR2 SSN2000Universal Silicon Nitride--Liquid Propane, Natural Gas-€24.25
SUPCO IG402K Hot Surface Ignitor Silicon Carbide | AD8RFC 4LWU9 IG402KSilicon CarbideFlat24"Liquid Propane, Natural GasHardwired€15.03
SUPCO IG403K Hot Surface Ignitor Silicon Carbide | AD8RFD 4LWX1 IG403KSilicon CarbideFlat24"Liquid Propane, Natural GasHardwired€15.03
SUPCO IG4000 Hot Surface Ignitor Silicon Carbide | AD8RFE 4LWX2 IG4000Silicon CarbideFlat24"Liquid Propane, Natural GasHardwired€20.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUPCO SSN24 Hot Surface Ignitor Silicon Nitride 24v
€25.69 /unit