Flat Shipping

Flat Shipping at €24.99 + VAT

HEPCOMOTION SJ34DE Guide Wheel, GV3, Size 34, Twin Wheel Bearing, Double Eccentric | CR3WJF

HEPCOMOTION SJ34DE Guide Wheel, GV3, Size 34, Twin Wheel Bearing, Double Eccentric

Item: CR3WJF Model: SJ34DECross Ref: 800ZH5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€175.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGuide Wheel
Bore Dia.4 mm
Fixing Stud TypeDouble Eccentric
For Use WithSlides
LubricationHepco Lubrication
Max. Axial Load800N
Max. Operating Temp.120°C
Max. Radial Load1400N
Maximum Load Axial800N
Maximum Load Radial1400N
Min. Operating Temp.-20°C
Outside Dia.34 mm
Product TypeWheel Bearing
Seal StyleNone
SeriesGV3 Series
Size34
System Of MeasurementMetric
Vee Angle70°
Wheel Bearing StyleTwin
Bearing ProtectionShielded
Bore Diameter4 mm
Maximum Operating Temperature120°C
Minimum Operating Temperature-20°C
Outside Diameter34 mm

Shipping Info:

Ship weight (kg) 0.1143
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Axial LoadMax. Radial LoadOutside Dia.Fixing Stud TypeSeal StyleWheel Bearing StyleMaximum Load AxialMaximum Load RadialPrice
HEPCOMOTION SJ13CNS Guide Wheel, GV3, Size 13, Twin Wheel Bearing, Concentric, Nitrile Sealed Seal | CR3WHD SJ13CNS60N120N12.7 mmConcentricNitrile SealedTwin--€144.20
HEPCOMOTION SJ13DENS Guide Wheel, GV3, Size 13, Twin Wheel Bearing, Double Eccentric, Nitrile Sealed Seal | CR3WHE SJ13DENS60N120N12.7 mmDouble EccentricNitrile SealedTwin--€155.36
HEPCOMOTION SJ13ENS Guide Wheel, GV3, Size 13, Twin Wheel Bearing, Eccentric, Nitrile Sealed Seal | CR3WHF SJ13ENS60N120N12.7 mmEccentricNitrile SealedTwin--€145.30
HEPCOMOTION SJ18DEDRNS Guide Wheel, GV3, Size 18, Double Row Wheel Bearing, Double Eccentric | CR3WHG SJ18DEDRNS190N600N18 mmDouble EccentricNitrile SealedDouble Row--€127.27
HEPCOMOTION SJ18EDRNS Guide Wheel, GV3, Size 18, Double Row Wheel Bearing, Eccentric, Nitrile Sealed Seal | CR3WHH SJ18EDRNS190N600N18 mmEccentricNitrile SealedDouble Row--€121.00
HEPCOMOTION SJ18CNS Guide Wheel, GV3, Size 18, Twin Wheel Bearing, Concentric, Nitrile Sealed Seal | CR3WHJ SJ18CNS125N200N18 mmConcentricNitrile SealedTwin--€104.64
HEPCOMOTION SJ18DENS Guide Wheel, GV3, Size 18, Twin Wheel Bearing, Double Eccentric, Nitrile Sealed Seal | CR3WHK SJ18DENS125N200N18 mmDouble EccentricNitrile SealedTwin--€121.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEPCOMOTION SJ34DE Guide Wheel, GV3, Size 34, Twin Wheel Bearing, Double Eccentric
€175.63 /unit