Flat Shipping

Flat Shipping at €24.99 + VAT

HEPCOMOTION SJ13DENS Guide Wheel, GV3, Size 13, Twin Wheel Bearing, Double Eccentric, Nitrile Sealed Seal | CR3WHE

HEPCOMOTION SJ13DENS Guide Wheel, GV3, Size 13, Twin Wheel Bearing, Double Eccentric, Nitrile Sealed Seal

Item: CR3WHE Model: SJ13DENSCross Ref: 800ZF3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€195.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGuide Wheel
Bearing ProtectionSealed
Fixing Stud TypeDouble Eccentric
For Use WithSlides
LubricationHepco Lubrication
Max. Axial Load60N
Max. Operating Temp.120°C
Max. Radial Load120N
Min. Operating Temp.-20°C
Outside Dia.12.7 mm
Seal StyleNitrile Sealed
SeriesGV3 Series
System Of MeasurementMetric
Vee Angle70°
Wheel Bearing StyleTwin
Maximum Load Axial60N
Maximum Load Radial120N
Maximum Operating Temperature120°C
Minimum Operating Temperature-20°C
Outside Diameter12.7 mm
Product TypeWheel Bearing
Size13

Shipping Info:

Ship weight (kg) 0.0081
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Axial LoadMax. Radial LoadOutside Dia.Fixing Stud TypeSeal StyleWheel Bearing StyleMaximum Load AxialMaximum Load RadialPrice
HEPCOMOTION SJ13CNS Guide Wheel, GV3, Size 13, Twin Wheel Bearing, Concentric, Nitrile Sealed Seal | CR3WHD SJ13CNS60N120N12.7 mmConcentricNitrile SealedTwin--€144.20
HEPCOMOTION SJ13ENS Guide Wheel, GV3, Size 13, Twin Wheel Bearing, Eccentric, Nitrile Sealed Seal | CR3WHF SJ13ENS60N120N12.7 mmEccentricNitrile SealedTwin--€145.30
HEPCOMOTION SJ18DEDRNS Guide Wheel, GV3, Size 18, Double Row Wheel Bearing, Double Eccentric | CR3WHG SJ18DEDRNS190N600N18 mmDouble EccentricNitrile SealedDouble Row--€127.27
HEPCOMOTION SJ18EDRNS Guide Wheel, GV3, Size 18, Double Row Wheel Bearing, Eccentric, Nitrile Sealed Seal | CR3WHH SJ18EDRNS190N600N18 mmEccentricNitrile SealedDouble Row--€121.00
HEPCOMOTION SJ18CNS Guide Wheel, GV3, Size 18, Twin Wheel Bearing, Concentric, Nitrile Sealed Seal | CR3WHJ SJ18CNS125N200N18 mmConcentricNitrile SealedTwin--€104.64
HEPCOMOTION SJ18DENS Guide Wheel, GV3, Size 18, Twin Wheel Bearing, Double Eccentric, Nitrile Sealed Seal | CR3WHK SJ18DENS125N200N18 mmDouble EccentricNitrile SealedTwin--€121.09
HEPCOMOTION SJ18ENS Guide Wheel, GV3, Size 18, Twin Wheel Bearing, Eccentric, Nitrile Sealed Seal | CR3WHL SJ18ENS125N200N18 mmEccentricNitrile SealedTwin--€114.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEPCOMOTION SJ13DENS Guide Wheel, GV3, Size 13, Twin Wheel Bearing, Double Eccentric, Nitrile Sealed Seal
€195.75 /unit