Flat Shipping

Flat Shipping at €24.99 + VAT

HEPCOMOTION AU4434L125LBNS GV3 Carriage, Size 44, Twin Bearing, 125 mm Carriage Length | CR3WFB

HEPCOMOTION AU4434L125LBNS GV3 Carriage, Size 44, Twin Bearing, 125 mm Carriage Length

Item: CR3WFB Model: AU4434L125LBNSCross Ref: 800Z98
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,108.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarriage
Carriage FinishClear Anodized
Carriage Height35.8 mm
Carriage Length125 mm
Carriage MaterialAluminum
Carriage TypeTwin Bearing
Carriage Width116 mm
Dynamic Load Capacity3200N
FeaturesNitrile Seal, Slide Lubricators
For Rail Width44 mm
For Use WithM 44, NM 44
Linear Guide DesignTwin Bearing
Max. Axial Load3200N
Max. Radial Load2800N
Roller MaterialStainless Steel
Roller TypeCrown Roller
SealsNitrile
SeriesGV3 Standard Carriage Series
Compatible Rail TypeSlide
Includes LubricatorLubricator Included
Includes PlugsPlugs Included
Max. Load Axial3200N
Max. Load Radial2800N
Maximum Operating Temperature140°F
Minimum Operating Temperature-4°F
Number Of Bearing Rows2
Number Of Rail Holes4
Overall Height38.7 mm
Requires LubricationLubricant Required
Seal MaterialNitrile
Size44
Static Load Capacity3200N
TypeGV3 Standard Carriage

Shipping Info:

Ship weight (kg) 1.0935
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCarriage LengthCarriage TypeCarriage WidthLinear Guide DesignFor Rail WidthCarriage HeightMax. Axial LoadMax. Radial LoadPrice
HEPCOMOTION AU12P313L100LBNS GV3 Carriage, Size 12, Twin Bearing, 100 mm Carriage Length | CR3WDH AU12P313L100LBNS100 mmTwin Bearing40 mmTwin Bearing12 mm17.44 mm240N240N€801.90
HEPCOMOTION AU12P313L50LBNS GV3 Carriage, Size 12, Twin Bearing, 50 mm Carriage Length | CR3WDJ AU12P313L50LBNS50 mmTwin Bearing40 mmTwin Bearing12 mm17.44 mm240N240N€801.37
HEPCOMOTION AU12P1/P213L50NS GV3 Carriage, Size 12, Twin Bearing, 50 mm Carriage Length, Nitrile Seal/P1/P2 Precision | CR3WDK AU12P1/P213L50NS50 mmTwin Bearing40 mmTwin Bearing12 mm17.44 mm240N240N€595.78
HEPCOMOTION AU12P313L50NS GV3 Carriage, Size 12, Twin Bearing, 50 mm Carriage Length, Nitrile Seal/P3 Precision | CR3WDL AU12P313L50NS50 mmTwin Bearing40 mmTwin Bearing12 mm17.44 mm240N240N€601.55
HEPCOMOTION AU12P1/P213L75LBNS GV3 Carriage, Size 12, Twin Bearing, 75 mm Carriage Length | CR3WDM AU12P1/P213L75LBNS75 mmTwin Bearing40 mmTwin Bearing12 mm17.44 mm240N240N€796.25
HEPCOMOTION AU12P1/P213L75NS GV3 Carriage, Size 12, Twin Bearing, 75 mm Carriage Length, Nitrile Seal/P1/P2 Precision | CR3WDN AU12P1/P213L75NS75 mmTwin Bearing40 mmTwin Bearing12 mm17.44 mm240N240N€657.54
HEPCOMOTION AU2018L100CSDRNS GV3 Carriage, Size 20, Double-Row Bearing, 100 mm Carriage Length | CR3WDP AU2018L100CSDRNS100 mmDouble Row Bearing64 mmDouble Row Bearing20 mm22.4 mm760N1200N€847.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HEPCOMOTION AU4434L125LBNS GV3 Carriage, Size 44, Twin Bearing, 125 mm Carriage Length
€1,108.65 /unit