Flat Shipping

Flat Shipping at €24.99 + VAT

FOREVERBOLT FBHEXB12131P10 Hex Head Cap Screw 1/2-13x1 Stainless Steel Non Grade NL-19(R) PK10 | AH7CCC 36RH16

FOREVERBOLT FBHEXB12131P10 Hex Head Cap Screw, 1/2 In - 13 Thread Size, SS, 1 In Lg., 5/16 In Head Ht., 10 Pk

Item: AH7CCC Model: FBHEXB12131P10Cross Ref: 36RH16
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
FinishNL-19
GradeGrade 18-8
HardnessRockwell B80
Head Height5/16"
Head TypeHex
Head Width3/4"
Length1"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length1"
Thread Size1/2"-13
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Drive Size3/4"
Fastener Length1"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A2
Minimum Thread Length1"
Overall Length1"
Rockwell HardnessHRB80
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.378
Ship height (cm)3.05
Ship length (cm)8.89
Ship width (cm)7.62
Country of OriginIN

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
FOREVERBOLT FBHEXB121334P10 Hex Head Cap Screw 1/2-13x3/4 Stainless Steel Non Grade NL-19(R) PK10 | AH7CCB 36RH15 FBHEXB121334P10Fully ThreadedRight HandHexRockwell B801/2"-13Stainless SteelNL-19Coarse10€24.73
FOREVERBOLT FBHEXB1213114P10 Hex Head Cap Screw 1/2-13x1-1/4 Stainless Steel Non Grade NL-19 PK10 | AH7CCF 36RH19 FBHEXB1213114P10Fully ThreadedRight HandHexRockwell B801/2"-13Stainless SteelNL-19Coarse10€29.27
FOREVERBOLT FBHEXB1213114P25 Hex Head Cap Screw 1/2-13x1-1/4 Stainless Steel Non Grade NL-19 PK25 | AH7CCG 36RH20 FBHEXB1213114P25Fully ThreadedRight HandHexRockwell B801/2"-13Stainless SteelNL-19Coarse25€65.56
FOREVERBOLT FBHEXB1213112P10 Hex Head Cap Screw 1/2-13x1-1/2 Stainless Steel Non Grade NL-19 PK10 | AH7CCK 36RH23 FBHEXB1213112P10Fully ThreadedRight HandHexRockwell B801/2"-13Stainless SteelNL-19Coarse10€31.39
FOREVERBOLT FBHEXB1213112P25 Hex Head Cap Screw 1/2-13x1-1/2 Stainless Steel Non Grade NL-19 PK25 | AH7CCL 36RH24 FBHEXB1213112P25Fully ThreadedRight HandHexRockwell B801/2"-13Stainless SteelNL-19Coarse25€70.93
FOREVERBOLT FBHEXB1213134P5 Hex Head Cap Screw 1/2-13x1-3/4 Stainless Steel Non Grade NL-19 PK5 | AH7CCP 36RH27 FBHEXB1213134P5Fully ThreadedRight HandHexRockwell B801/2"-13Stainless SteelNL-19Coarse5€18.81
FOREVERBOLT FBHEXB1213134P10 Hex Head Cap Screw 1/2-13x1-3/4 Stainless Steel Non Grade NL-19 PK10 | AH7CCQ 36RH28 FBHEXB1213134P10Fully ThreadedRight HandHexRockwell B801/2"-13Stainless SteelNL-19Coarse10€33.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOREVERBOLT FBHEXB12131P10 Hex Head Cap Screw, 1/2 In - 13 Thread Size, SS, 1 In Lg., 5/16 In Head Ht., 10 Pk
€35.06 /unit