Flat Shipping

Flat Shipping at €24.99 + VAT

HELICOIL R1084-10 Free Running Helical Insert, M10 x 1.5 Thread Size | CH3UTZ

HELICOIL R1084-10 Free Running Insert, M10x1.5 Thread Size, Tanged, 15 mm Insert Lg., SS, 12 Pk

Item: CH3UTZ Model: R1084-10Cross Ref: 4EYK1
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.74 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFree Running Insert
Drill Size10.5 mm
Free Coil Dia.12.23 mm
Grade304
HardnessRockwell C43-C50
Insert Length15 mm
MaterialStainless Steel
System Of MeasurementMetric
Tang TypeTanged
Tensile Strength200000 psi to 250000 psi
Thread DirectionRight Hand
Thread SizeM10 x 1.5
Thread TypeCoarse
Drill Bit Size13/32"
FinishPlain
Free Coil Diameter12.2174 mm
Helical Insert TypeFree Running
Overall Length15 mm
Rockwell HardnessC43-C50
Tang StyleTanged
Thread Pitch1.5 mm

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)1.78
Ship length (cm)7.11
Ship width (cm)8.64
Country of OriginUS

Product Variants

ProductModelInsert LengthFree Coil Dia.Tang TypeThread TypeThread DirectionTensile StrengthHardnessPkg. Qty.Price
CHRISLYNN 84065 Free Running Helical Insert, M10x1.5 Thread Size, 10 mm Length | AG8ZXF 1084-10CN-100 / MA3279-111 / 5102 8406510 mm-Tanged-Right Hand--50-
RFQ
CHRISLYNN 84165 Free Running Helical Insert, M10x1.5 Thread Size, 15 mm Length | AG9AAG 1084-10CN-150 / MA3279-161 / 5103 8416515 mm-Tanged-Right Hand--50-
RFQ
CHRISLYNN 84265 Free Running Helical Insert, M10x1.5 Thread Size, 20 mm Length | AG9ADH 1084-10CN-200 / MA3279-211 / 5104 8426520 mm-Tanged-Right Hand--50-
RFQ
CHRISLYNN 84365 Free Running Helical Insert, M10x1.5 Thread Size, 25 mm Length | AG9AGH 1084-10CN-250 / MA3279-261 / 5105 8436525 mm-Tanged-Right Hand--50-
RFQ
CHRISLYNN 84465 Free Running Helical Insert, M10x1.5 Thread Size, 30 mm Length | AG9AJW 1084-10CN-300 / MA3279-311 / 5106 8446530 mm-Tanged-Right Hand--50-
RFQ
HELICOIL A1084-10CN150 Tanged Free Running Insert, Metric Coarse, M10 x 1.5 Thread Size, Pack of 100 | CH3WJY A1084-10CN15015 mm12.23 mmTangedCoarseRight Hand200000 psi to 250000 psiRockwell C43-C50100€160.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL R1084-10 Free Running Insert, M10x1.5 Thread Size, Tanged, 15 mm Insert Lg., SS, 12 Pk
€10.74 /pack