Flat Shipping

Flat Shipping at €24.99 + VAT

HELICOIL A4184-10CN250 Tanged Screw Locking Insert, Metric Coarse, M10 x 1.5 Thread Size, Pack of 100 | CH3XDX

HELICOIL A4184-10CN250 Locking Insert, M10x1.5 Thread Size, SS, 25 mm Insert Lg., Gr. 304, 100 Pk

Item: CH3XDX Model: A4184-10CN250Cross Ref: 4GDT2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€397.74 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Insert
Drill Size10.5 mm
Free Coil Dia.12.225 mm
Grade304
HardnessRockwell C43-C50
Insert Length25 mm
MaterialStainless Steel
System Of MeasurementMetric
Tensile Strength200000 psi to 250000 psi
Thread DirectionRight Hand
Thread SizeM10 x 1.5
Thread TypeMetric Coarse
Display Qty100
Drill Bit Size10.5 mm
FinishPlain
Free Coil Diameter12.2174 mm
Helical Insert TypeScrew Locking
Material Grade/class18-8
Overall Length25 mm
Rockwell HardnessC43-C50
SeriesHeli-Coil
Sti Tap SizeM10 x 1.5
Tang StyleTanged
Thread Pitch1.5 mm

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)8.38
Ship length (cm)12.7
Ship width (cm)9.4
Country of OriginUS

Product Variants

ProductModelInsert LengthDrill SizeFree Coil Dia.Thread TypeThread DirectionHardnessTensile StrengthPkg. Qty.Price
CHRISLYNN 84565 Locking Helical Insert, M10x1.5 Thread Size, 10 mm Length | AG9AMJ 4184-10CN-100 / MA3329-111 / 15102 8456510 mm13/32"-----50-
RFQ
CHRISLYNN 84665 Locking Helical Insert, M10x1.5 Thread Size, 15 mm Length | AG9AQH 4184-10CN-150 / MA3329-161 / 15103 8466515 mm13/32"-----50-
RFQ
CHRISLYNN 84765 Locking Helical Insert, M10x1.5 Thread Size, 20 mm Length | AG9AUF 4184-10CN-200 / MA3329-211 / 15104 8476520 mm13/32"-----50-
RFQ
CHRISLYNN 84865 Locking Helical Insert, M10x1.5 Thread Size, 25 mm Length | AG9AWW 4184-10CN-250 / MA3329-261 / 15105 8486525 mm13/32"-----50-
RFQ
CHRISLYNN 84965 Free Running Helical Insert, M10x1.5 Thread Size, 30 mm Length | AG9AYK 4184-10CN-300 / MA3329-311 / 15106 8496530 mm13/32"-----50-
RFQ
HELICOIL A4184-10CN300 Tanged Screw Locking Insert, Metric Coarse, M10 x 1.5 Thread Size, Pack of 100 | CH3XDY A4184-10CN30030 mm10.5 mm12.225 mmMetric CoarseRight HandRockwell C43-C50200000 psi to 250000 psi100€425.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL A4184-10CN250 Locking Insert, M10x1.5 Thread Size, SS, 25 mm Insert Lg., Gr. 304, 100 Pk
€397.74 /pack