CHRISLYNN 84765 Locking Helical Insert, M10x1.5 Thread Size, 20 mm Length | AG9AUF 4184-10CN-200 / MA3329-211 / 15104

CHRISLYNN 84765 4184-10CN-200 / MA3329-211 / 15104 Locking Insert, M10x1.5 Thread Size, SS, 20 mm Insert Lg., Gr. 304, 50 Pk

Item: AG9AUF Model: 84765Cross Ref: 4184-10CN-200 / MA3329-211 / 15104
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Insert
Drill Size13/32"
Grade304
Insert Length20 mm
MaterialStainless Steel
System Of MeasurementImperial/Metric
Thread SizeM10 x 1.5

Shipping Info:

Ship weight (kg) 0.19
Country of OriginUS

Product Details:

    • Helicoil Cross Reference: 4184-10CN-200
    • Military Standard Cross Reference: MA3329-211
    • Recoil Cross Reference: 15104

Product Variants

ProductModelInsert LengthDrill SizeFree Coil Dia.Thread TypeThread DirectionHardnessTensile StrengthPkg. Qty.Price
CHRISLYNN 84565 Locking Helical Insert, M10x1.5 Thread Size, 10 mm Length | AG9AMJ 4184-10CN-100 / MA3329-111 / 15102 8456510 mm13/32"-----50-
RFQ
CHRISLYNN 84665 Locking Helical Insert, M10x1.5 Thread Size, 15 mm Length | AG9AQH 4184-10CN-150 / MA3329-161 / 15103 8466515 mm13/32"-----50-
RFQ
CHRISLYNN 84865 Locking Helical Insert, M10x1.5 Thread Size, 25 mm Length | AG9AWW 4184-10CN-250 / MA3329-261 / 15105 8486525 mm13/32"-----50-
RFQ
CHRISLYNN 84965 Free Running Helical Insert, M10x1.5 Thread Size, 30 mm Length | AG9AYK 4184-10CN-300 / MA3329-311 / 15106 8496530 mm13/32"-----50-
RFQ
HELICOIL A4184-10CN250 Tanged Screw Locking Insert, Metric Coarse, M10 x 1.5 Thread Size, Pack of 100 | CH3XDX A4184-10CN25025 mm10.5 mm12.225 mmMetric CoarseRight HandRockwell C43-C50200000 psi to 250000 psi100€366.05
HELICOIL A4184-10CN300 Tanged Screw Locking Insert, Metric Coarse, M10 x 1.5 Thread Size, Pack of 100 | CH3XDY A4184-10CN30030 mm10.5 mm12.225 mmMetric CoarseRight HandRockwell C43-C50200000 psi to 250000 psi100€425.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 84765 4184-10CN-200 / MA3329-211 / 15104 Locking Insert, M10x1.5 Thread Size, SS, 20 mm Insert Lg., Gr. 304, 50 Pk