Flat Shipping

Flat Shipping at €24.99 + VAT

HELICOIL A1185-4CNW500 Tanged Free Running Insert, UNC, 1/4-20 Thread Size, Pack of 100 | CH3WRW

HELICOIL A1185-4CNW500 Free Running Insert, 1/4 In - 20 Thread Size, Tanged, 1/2 In Insert Lg., H, SS, Coarse, Gr. 304, 100 Pk

Item: CH3WRW Model: A1185-4CNW500Cross Ref: 4CZX4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€129.48 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFree Running Insert
Drill SizeH
FinishDry Film Lubricant
Free Coil Dia.8/25"
Grade304
HardnessRockwell C43-C50
Insert Length1/2"
MaterialStainless Steel
System Of MeasurementImperial
Tang TypeTanged
Tensile Strength200000 psi to 250000 psi
Thread DirectionRight Hand
Thread Size1/4"-20
Thread TypeCoarse
Drill Bit SizeH
Free Coil Diameter0.32"
Helical Insert TypeFree Running
Overall Length1/2"
Rockwell HardnessC43-C50
Tang StyleTanged

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)5.08
Ship length (cm)9.91
Ship width (cm)9.4
Country of OriginUS

Product Variants

ProductModelInsert LengthTang TypeFree Coil Dia.FinishThread TypeThread DirectionTensile StrengthHardnessPkg. Qty.Price
CHRISLYNN 84016 Free Running Helical Insert, 1/4-20 Thread Size, 0.250 Length" | AG8ZVJ 1185-4CN-0250 / MS122081 / 3042 840161/4"Tanged---Right Hand--100-
RFQ
CHRISLYNN 84116 Free Running Helical Insert, 1/4-20 Thread Size, 0.375 Length" | AG8ZYK 1185-4CN-0375 / MS122121 / 3043 841163/8"Tanged---Right Hand--100-
RFQ
CHRISLYNN 84216 Free Running Helical Insert, 1/4-20 Thread Size, 0.5 Length" | AG9ABL 1185-4CN-0500 / MS122161 / 3044 842161/2"Tanged---Right Hand--100-
RFQ
CHRISLYNN 84316 Free Running Helical Insert, 1/4-20 Thread Size, 0.625 Length" | AG9AEM 1185-4CN-0625 / MS122201 / 3045 843165/8"Tanged---Right Hand--100-
RFQ
CHRISLYNN 84416 Free Running Helical Insert, 1/4-20 Thread Size, 0.75 Length" | AG9AHG 1185-4CN-0750 / MS122241 / 3046 844163/4"Tanged---Right Hand--100-
RFQ
HELICOIL R1185-4 Free Running Helical Insert, 1/4-20 Thread Size | CH3VCJ R1185-43/8"Tanged8/25"-CoarseRight Hand200000 psi to 250000 psiRockwell C43-C5012€23.22
HELICOIL 1185-4CN250S Tanged Free Running Insert, UNC, 1/4-20 Thread Size | CH3WPQ 1185-4CN250S1/4"Tanged8/25"-CoarseRight Hand200000 psi to 250000 psiRockwell C43-C501€1,293.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL A1185-4CNW500 Free Running Insert, 1/4 In - 20 Thread Size, Tanged, 1/2 In Insert Lg., H, SS, Coarse, Gr. 304, 100 Pk
€129.48 /pack