CHRISLYNN 84116 1185-4CN-0375 / MS122121 / 3043 Free Running Insert, 1/4 In - 20 Thread Size, Tanged, 3/8 In Insert Lg., 17/64 In Drill Size, 100 Pk

Item: AG8ZYK Model: 84116Cross Ref: 1185-4CN-0375 / MS122121 / 3043
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFree Running Insert
Drill Size17/64"
Grade304
Insert Length3/8"
MaterialStainless Steel
System Of MeasurementImperial
Tang TypeTanged
Thread DirectionRight Hand
Thread Size1/4"-20

Shipping Info:

Ship weight (kg) 0.1
Country of OriginUS

Product Details:

    • Helicoil Cross Reference: 1185-4CN-0375
    • Military Standard Cross Reference: MS122121
    • Recoil Cross Reference: 3043

Product Variants

ProductModelInsert LengthTang TypeFree Coil Dia.FinishThread TypeThread DirectionTensile StrengthHardnessPkg. Qty.Price
CHRISLYNN 84016 Free Running Helical Insert, 1/4-20 Thread Size, 0.250 Length" | AG8ZVJ 1185-4CN-0250 / MS122081 / 3042 840161/4"Tanged---Right Hand--100-
RFQ
CHRISLYNN 84216 Free Running Helical Insert, 1/4-20 Thread Size, 0.5 Length" | AG9ABL 1185-4CN-0500 / MS122161 / 3044 842161/2"Tanged---Right Hand--100-
RFQ
CHRISLYNN 84316 Free Running Helical Insert, 1/4-20 Thread Size, 0.625 Length" | AG9AEM 1185-4CN-0625 / MS122201 / 3045 843165/8"Tanged---Right Hand--100-
RFQ
CHRISLYNN 84416 Free Running Helical Insert, 1/4-20 Thread Size, 0.75 Length" | AG9AHG 1185-4CN-0750 / MS122241 / 3046 844163/4"Tanged---Right Hand--100-
RFQ
HELICOIL R1185-4 Free Running Helical Insert, 1/4-20 Thread Size | CH3VCJ R1185-43/8"Tanged8/25"-CoarseRight Hand200000 psi to 250000 psiRockwell C43-C5012€23.22
HELICOIL 1185-4CN250S Tanged Free Running Insert, UNC, 1/4-20 Thread Size | CH3WPQ 1185-4CN250S1/4"Tanged8/25"-CoarseRight Hand200000 psi to 250000 psiRockwell C43-C501€1,293.62
HELICOIL 1185-4CN375S Tanged Free Running Insert, UNC, 1/4-20 Thread Size | CH3WPR 1185-4CN375S3/8"Tanged8/25"-CoarseRight Hand200000 psi to 250000 psiRockwell C43-C501€1,264.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 84116 1185-4CN-0375 / MS122121 / 3043 Free Running Insert, 1/4 In - 20 Thread Size, Tanged, 3/8 In Insert Lg., 17/64 In Drill Size, 100 Pk