Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HELICOIL 7552-4 Prewinder Thread Insert, 1/4-28 Thread Size | CH3VGB

HELICOIL 7552-4 Pre-Winder, 1/4 In - 28 Thread Size, Steel, II, Fine

Item: CH3VGB Model: 7552-4Cross Ref: 4CZK7
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€294.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPre-Winder
Insert TypeFree Running And Locking
MaterialSteel
System Of MeasurementImperial
Thread Size1/4"-28
Thread TypeFine
TypeII
Compatible Insert StyleTanged
Compatible Insert TypeHelical Inserts
Compatible Thread DirectionRight Hand
Compatible Thread TypeFine
Overall Length8"
Tool TypePrewinder Type II

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)22.61
Ship length (cm)5.33
Ship width (cm)1.78
Country of OriginUS

Product Variants

ProductModelThread TypeSizeInsert TypeThread SizeMaterialPrice
POWERCOIL 3534-1/4HIP Insert Install Tool Prewinder 1/4-28 | AE7DYN 5XAR1 3534-1/4HIPFine--1/4"-28Steel€144.01
GRAINGER FL5-HS-2528 Flex-5 Hand Tool 2.5 Inch 1/4-28 | AG2TZA 32FX52 FL5-HS-2528---1/4"-28Steel€171.46
GRAINGER FL5-HS-2528R Riv-float(r) Hand Tool 2.5 Inch 1/4-28 | AG2TZH 32FX63 FL5-HS-2528RImperialM4-1/4"-28Steel€202.28
GRAINGER FL5-HS-2528R1 Riv-float(r) Hand Tool 250mm 1/4-28 | AG2TZM 32FX67 FL5-HS-2528R1---1/4"-28Steel€269.76
GRAINGER HS-2528 Head Set 2.00 Inch 1/4-28 Ssg-802 | AG2UAG 32FX85 HS-2528---1/4"-28Steel€161.67
GRAINGER MHS-2528 Head Set 2.00 Inch 1/4-28 M4/m5 | AG2UBB 32FY07 MHS-2528---1/4"-28Steel€47.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 7552-4 Pre-Winder, 1/4 In - 28 Thread Size, Steel, II, Fine
€294.80 /unit