Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER HS-2528 Head Set 2.00 Inch 1/4-28 Ssg-802 | AG2UAG 32FX85

GRAINGER HS-2528 Head Set, 1/4 In - 28 Thread Size, Steel, 2 In Lg.

Item: AG2UAG Model: HS-2528Cross Ref: 32FX85
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€198.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHead Set
Length2"
MaterialSteel
System Of MeasurementImperial
Thread Size1/4"-28
Compatible Insert TypeHex
Compatible With Manufacturer Model NumberBS-25, HD-25, M-2528-200
IncludesHeadset Only
Overall Length2"
Tool TypeHead Set

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)12.7
Ship length (cm)35.56
Ship width (cm)27.94
HS code8467195090

Product Variants

ProductModelThread TypeSizeInsert TypeThread SizeMaterialPrice
POWERCOIL 3534-1/4HIP Insert Install Tool Prewinder 1/4-28 | AE7DYN 5XAR1 3534-1/4HIPFine--1/4"-28Steel€144.01
GRAINGER FL5-HS-2528 Flex-5 Hand Tool 2.5 Inch 1/4-28 | AG2TZA 32FX52 FL5-HS-2528---1/4"-28Steel€171.46
GRAINGER FL5-HS-2528R Riv-float(r) Hand Tool 2.5 Inch 1/4-28 | AG2TZH 32FX63 FL5-HS-2528RImperialM4-1/4"-28Steel€202.28
GRAINGER FL5-HS-2528R1 Riv-float(r) Hand Tool 250mm 1/4-28 | AG2TZM 32FX67 FL5-HS-2528R1---1/4"-28Steel€269.76
GRAINGER MHS-2528 Head Set 2.00 Inch 1/4-28 M4/m5 | AG2UBB 32FY07 MHS-2528---1/4"-28Steel€47.00
HELICOIL 7552-4 Prewinder Thread Insert, 1/4-28 Thread Size | CH3VGB 7552-4Fine-Free Running And Locking1/4"-28Steel€204.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER HS-2528 Head Set, 1/4 In - 28 Thread Size, Steel, 2 In Lg.
€198.27 /unit