HELICOIL 6FSB Spiral Point Plug Tap, UNF, 3B, 3/8-24 Thread Size | CH3VTK

HELICOIL 6FSB Spiral Point Plug Tap, UNF, 3B, 3/8-24 Thread Size

Item: CH3VTK Model: 6FSB
In Stock

Get it by Tuesday, Jun 10

€54.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
Thread Size3/8"-24
Thread TypeFine
Type3B

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.97
Ship length (cm)7.94
Ship width (cm)2.97
Country of OriginUS

Product Variants

ProductModelThread SizeThread TypePrice
HELICOIL 02FSB Spiral Point Plug Tap, UNF, 3B, 2-64 Thread Size | CH3VTB 02FSB-Fine-
RFQ
HELICOIL 03FSB Spiral Point Plug Tap, UNF, 3B, 3-56 Thread Size | CH3VTC 03FSB-Fine-
RFQ
HELICOIL 04FSB Spiral Point Plug Tap, UNF, 3B, 4-48 Thread Size | CH3VTD 04FSB-Fine€165.99
HELICOIL 06FSB Spiral Point Plug Tap, UNF, 3B, 6-40 Thread Size | CH3VTE 06FSB-Fine€116.71
HELICOIL 2FSB Spiral Point Plug Tap, UNF, 3B, 8-36 Thread Size | CH3VTF 2FSB-Fine€338.65
HELICOIL 3FSB Spiral Point Plug Tap, UNF, 3B, 10-32 Thread Size | CH3VTG 3FSB-Fine€31.17
HELICOIL 4FSB Spiral Point Plug Tap, UNF, 3B, 1/4-28 Thread Size | CH3VTH 4FSB1/4"-28Fine€32.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 6FSB Spiral Point Plug Tap, UNF, 3B, 3/8-24 Thread Size
€54.80 /unit