HELICOIL 6906-5 High Spiral Flute Bottoming Tap, UNF, 2B, 5/16-24 Thread Size | CH3UYE

HELICOIL 6906-5 High Spiral Flute Bottoming Tap, UNF, 2B, 5/16-24 Thread Size

Item: CH3UYE Model: 6906-5
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
Thread Size5/16"-24
Thread TypeFine
Type2B

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.97
Ship length (cm)7.94
Ship width (cm)2.97
Country of OriginUS

Product Variants

ProductModelThread SizeThread TypePrice
HELICOIL 6906-02 High Spiral Flute Bottoming Tap, UNF, 2B, 2-64 Thread Size | CH3UXX 6906-02-Fine-
RFQ
HELICOIL 6906-03 High Spiral Flute Bottoming Tap, UNF, 2B, 3-56 Thread Size | CH3UXY 6906-03-Fine-
RFQ
HELICOIL 6906-04 High Spiral Flute Bottoming Tap, UNF, 2B, 4-48 Thread Size | CH3UXZ 6906-04-Fine-
RFQ
HELICOIL 6906-06 High Spiral Flute Bottoming Tap, UNF, 2B, 6-40 Thread Size | CH3UYA 6906-06-Fine-
RFQ
HELICOIL 6906-2 High Spiral Flute Bottoming Tap, UNF, 2B, 8-36 Thread Size | CH3UYB 6906-2-Fine-
RFQ
HELICOIL 6906-3 High Spiral Flute Bottoming Tap, UNF, 2B, 10-32 Thread Size | CH3UYC 6906-3-Fine-
RFQ
HELICOIL 6906-4 High Spiral Flute Bottoming Tap, UNF, 2B, 1/4-28 Thread Size | CH3UYD 6906-41/4"-28Fine-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 6906-5 High Spiral Flute Bottoming Tap, UNF, 2B, 5/16-24 Thread Size