HELICOIL 5CPA Straight Flute Plug, 2B, 5/16-18 Thread | CH3WAR

HELICOIL 5CPA Straight Flute Plug, 2B, 5/16-18 Thread

Item: CH3WAR Model: 5CPA
In Stock

Get it by Monday, Jun 16

€34.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Plug
Thread Size5/16"-18
Thread TypeCoarse
Type2B

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)3.03
Ship length (cm)8.57
Ship width (cm)3.03
Country of OriginUS

Product Variants

ProductModelThread SizeThread TypePrice
HELICOIL 01CPA Straight Flute Plug, 2B, 1-64 Thread | CH3WAF 01CPA-Coarse-
RFQ
HELICOIL 02CPA Straight Flute Plug, 2B, 2-56 Thread | CH3WAG 02CPA-Coarse€31.12
HELICOIL 03CPA Straight Flute Plug, 2B, 3-48 Thread | CH3WAH 03CPA-Coarse-
RFQ
HELICOIL 04CPA Straight Flute Plug, 2B, 4-40 Thread | CH3WAJ 04CPA-Coarse€28.41
HELICOIL 05CPA Straight Flute Plug, 2B, 5-40 Thread | CH3WAK 05CPA-Coarse€678.82
HELICOIL 06CPA Straight Flute Plug, 2B, 6-32 Thread | CH3WAL 06CPA-Coarse€28.41
HELICOIL 1CPA Straight Flute Plug, 2B, 12-24 Thread | CH3WAM 1CPA-Coarse€77.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 5CPA Straight Flute Plug, 2B, 5/16-18 Thread
€34.17 /unit