HELICOIL 5492-39 Straight Flute Bottoming Tap, 4H5H, Metric Fine, M39 x 2 Thread Size | CH3VWN

HELICOIL 5492-39 Straight Flute Bottoming Tap, 4H5H, Metric Fine, M39 x 2 Thread Size

Item: CH3VWN Model: 5492-39
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
Thread TypeMetric Fine
Type4H5H

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)4.04
Ship length (cm)13.34
Ship width (cm)4.04
Country of OriginUS

Product Variants

ProductModelThread TypePrice
HELICOIL 5445-10 Straight Flute Bottoming Tap, 4H5H, Metric Fine, M10 x 1.25 Thread Size | CH3VVU 5445-10Metric Fine-
RFQ
HELICOIL 5445-12 Straight Flute Bottoming Tap, 4H5H, Metric Fine, M12 x 1.25 Thread Size | CH3VVV 5445-12Metric Fine-
RFQ
HELICOIL 5477-12 Straight Flute Bottoming Tap, 4H5H, Metric Fine, M12 x 1.5 Thread Size | CH3VVW 5477-12Metric Fine-
RFQ
HELICOIL 5477-14 Straight Flute Bottoming Tap, 4H5H, Metric Fine, M14 x 1.5 Thread Size | CH3VVX 5477-14Metric Fine-
RFQ
HELICOIL 5477-16 Straight Flute Bottoming Tap, 4H5H, Metric Fine, M16 x 1.5 Thread Size | CH3VVY 5477-16Metric Fine-
RFQ
HELICOIL 5477-18 Straight Flute Bottoming Tap, 4H5H, Metric Fine, M18 x 1.5 Thread Size | CH3VVZ 5477-18Metric Fine-
RFQ
HELICOIL 5477-20 Straight Flute Bottoming Tap, 4H5H, Metric Fine, M20 x 1.5 Thread Size | CH3VWA 5477-20Metric Fine-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 5492-39 Straight Flute Bottoming Tap, 4H5H, Metric Fine, M39 x 2 Thread Size