HELICOIL 5490-30 Straight Flute Plug Tap, 4H5H, Metric Fine, M30 x 2 Thread Size | CH3WDC

HELICOIL 5490-30 Straight Flute Plug Tap, 4H5H, Metric Fine, M30 x 2 Thread Size

Item: CH3WDC Model: 5490-30
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Plug
Thread TypeMetric Fine
Type4H5H

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)3.92
Ship length (cm)12.78
Ship width (cm)3.92
Country of OriginUS

Product Variants

ProductModelThread TypePrice
HELICOIL 5444-10 Straight Flute Plug Tap, 4H5H, Metric Fine, M10 x 1.25 Thread Size | CH3WCL 5444-10Metric Fine€56.95
HELICOIL 5444-12 Straight Flute Plug Tap, 4H5H, Metric Fine, M12 x 1.25 Thread Size | CH3WCM 5444-12Metric Fine€300.67
HELICOIL 5476-12 Straight Flute Plug Tap, 4H5H, Metric Fine, M12 x 1.5 Thread Size | CH3WCN 5476-12Metric Fine€300.73
HELICOIL 5476-14 Straight Flute Plug Tap, 4H5H, Metric Fine, M14 x 1.5 Thread Size | CH3WCP 5476-14Metric Fine€130.59
HELICOIL 5476-16 Straight Flute Plug Tap, 4H5H, Metric Fine, M16 x 1.5 Thread Size | CH3WCQ 5476-16Metric Fine-
RFQ
HELICOIL 5476-18 Straight Flute Plug Tap, 4H5H, Metric Fine, M18 x 1.5 Thread Size | CH3WCR 5476-18Metric Fine-
RFQ
HELICOIL 5476-20 Straight Flute Plug Tap, 4H5H, Metric Fine, M20 x 1.5 Thread Size | CH3WCT 5476-20Metric Fine-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 5490-30 Straight Flute Plug Tap, 4H5H, Metric Fine, M30 x 2 Thread Size