Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HELICOIL 5405-12 Thread Repair Kit, Metric Fine, M12 x 1.25 Thread Size, Set of 18 | CH3XPU

HELICOIL 5405-12 Thread Repair Kit, M12x1.25 Thread Size, Free Running, 10 mm, 15 mm, 20 mm Insert Lg.

Item: CH3XPU Model: 5405-12Cross Ref: 4DCK7
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€235.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Repair Kit
Grade304
Includes1 Each 31/64 Drill, 6 Each M12 X 1.25 Inserts, High Speed Steel Tap, Tang Break Off Tool And Installation Tool
Insert Length10 mm, 15 mm, 20 mm
MaterialStainless Steel
Number Of Pieces18
System Of MeasurementMetric
Thread SizeM12 x 1.25
Thread TypeMetric Fine
TypeFree Running
Display Qty1
Drill Bit Size31/64"
FinishPlain
Helical Insert TypeFree Running
Insert Types IncludedHelical Inserts
Material Grade/class18-8
Number Of Inserts18
Number Of Sizes3
Overall Length12 mm, 18 mm, 24 mm
SeriesHeli-Coil
Sti Tap SizeM12 x 1.25
Tang StyleTanged
Thread DirectionRight Hand
Thread Pitch1.25 mm
Tool MaterialSteel

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)5.33
Ship length (cm)21.59
Ship width (cm)13.21
Country of OriginUS

Product Details:

Helicoil 5405-12 helical thread repair kit is used to repair stripped or damaged tapped holes on metal surfaces. It also repairs stripped threads & creates new threads for fastening applications, providing a strong fastener connection, preventing wear, corrosion or over-torque. This kit is suitable for creating strong internal threadings on all materials, including metals, polymers and composites.

Features:

  • Helicoil 5405-12 thread repair kit includes a drill, inserts, high-speed steel tap, tang break-off tool and installation tool.
  • It comes in a protective carry case for easy storage & portability.
  • This kit has drill bits of various sizes attached to hand drills for drilling holes on a metal surface.
  • Steel taps are used for creating threadings on the drilled-out holes to provide a pathway for threaded inserts during installation.
  • It has an assortment of same or diversely sized thread inserts for attaching fasteners like bolts. These threaded inserts are installed in the tapped hole using the installation tool in the kit.
  • This set is a free-running variant for reduced stress and material fatigue.
  • The Metric type inserts have a tang at the end of the wire coil (for ease of installation) that is removed with the tang removal tool to allow easy screwing of fasteners.
  • These tools are made of 304 stainless steel for structural strength and durability.
  • It is available in a pack of 18 pieces.

Standards and Approvals:

  • ISO 9001
  • QS 9000

Frequently Asked Questions:

Q. Why are Helicoil inserts larger in diameter than the tapped hole before installation?

A. Diameter of Helicoil thread inserts is slightly larger than the tapped hole diameter before installation as the installation tool reduces the diameter of the leading coil when it applies torque to Helicoil insert's tang, thereby allowing the insert to enter the tapped hole. After installing Helicoil threaded insert, its high tensile stainless steel coil acts like a spring and expands outward onto the metallic material for a strong anchoring connection.

Q. What are some troubleshooting solutions to Helicoil thread repair kit installation problems?

A.

  • If there is a problem while installing a Helicoil thread insert, first match the insert with its correct tap & drill size and then check for wear on them. Helicoil thread plug gages may also be used to check the tapped holes before installing the insert.
  • If Helicoil insert installs perfectly, but there is a problem in winding the mating fastener, match the fastener's dimensions with the diameter & pitch of the installed Helicoil thread insert.

Q. What is the difference between coarse and fine thread spacing types?

A.

  • Coarse: The threads are widely spaced, allowing them to be tightened with fewer turns. They are deep & thick, reducing the possibility of stripping or jamming even if nicked / dirty / rusted.
  • Fine: The threads are spaced closer together to avoid loosening when vibrating. Fine threads are ideal for making precise adjustments because they travel a short distance with each turn.

Product Variants

ProductModelInsert LengthIncludesTypeThread SizeThread TypeMaterialGradePrice
HELICOIL 5404-10 Thread Repair Kit, Metric Fine, M10 x 1 Thread Size, Set of 18 | CH3XPQ 5404-1010 mm, 15 mm, 20 mm1 Each 13/32 Drill, 6 Each M10 X 1 Inserts, High Speed Steel Tap, Tang Break Off Tool And Installation Tool.Free RunningM10 x 1.5FineStainless Steel304€162.57
HELICOIL 5404-8 Thread Repair Kit, Metric Fine, M8 x 1 Thread Size, Set of 18 | CH3XPR 5404-88 mm, 12 mm, 16 mm-Free RunningM8 x 1Metric FineStainless Steel304€116.10
HELICOIL 5405-10 Thread Repair Kit, Metric Fine, M10 x 1.25 Thread Size, Set of 18 | CH3XPT 5405-1010 mm-Free RunningM10 x 1.25Metric FineStainless Steel304-
RFQ
HELICOIL 5406-12 Thread Repair Kit, Metric Fine, M12 x 1.5 Thread Size, Set of 18 | CH3XPV 5406-1212 mm-Free RunningM12 x 1.5Metric FineStainless Steel304€266.84
HELICOIL 5406-14 Thread Repair Kit, Metric Fine, Set of 6 | CH3XPW 5406-1414 mm-Free RunningM14 x 1.5, M16 x 1.5Metric FineStainless Steel304€367.96
HELICOIL 5406-16 Thread Repair Kit, Metric Fine, Set of 6 | CH3XPX 5406-1616 mm-Free RunningM16 x 1.5Metric FineStainless Steel304€416.59
HELICOIL 5406-18 Thread Repair Kit, Metric Fine, Set of 6 | CH3XPY 5406-1818 mm-Free RunningM18 x 1.5Metric FineStainless Steel304€471.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 5405-12 Thread Repair Kit, M12x1.25 Thread Size, Free Running, 10 mm, 15 mm, 20 mm Insert Lg.
€235.17 /unit