HELICOIL 5406-18 Thread Repair Kit, Metric Fine, Set of 6 | CH3XPY

HELICOIL 5406-18 Thread Repair Kit, M18x1.5 Thread Size, Free Running, 18 mm Insert Lg., Metric Fine

Item: CH3XPY Model: 5406-18
In Stock

Get it by Tuesday, Jun 17

€471.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Repair Kit
Grade304
Insert Length18 mm
MaterialStainless Steel
Number Of Pieces6
System Of MeasurementMetric
Thread SizeM18 x 1.5
Thread TypeMetric Fine
TypeFree Running

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)3.05
Ship length (cm)14.99
Ship width (cm)9.65
Country of OriginUS

Product Details:

    • Components: 4976-18, 4973-18, r3745-18

Product Variants

ProductModelInsert LengthIncludesTypeThread SizeThread TypeMaterialGradePrice
HELICOIL 5404-10 Thread Repair Kit, Metric Fine, M10 x 1 Thread Size, Set of 18 | CH3XPQ 5404-1010 mm, 15 mm, 20 mm1 Each 13/32 Drill, 6 Each M10 X 1 Inserts, High Speed Steel Tap, Tang Break Off Tool And Installation Tool.Free RunningM10 x 1.5FineStainless Steel304€162.57
HELICOIL 5404-8 Thread Repair Kit, Metric Fine, M8 x 1 Thread Size, Set of 18 | CH3XPR 5404-88 mm, 12 mm, 16 mm-Free RunningM8 x 1Metric FineStainless Steel304€116.10
HELICOIL 5405-10 Thread Repair Kit, Metric Fine, M10 x 1.25 Thread Size, Set of 18 | CH3XPT 5405-1010 mm-Free RunningM10 x 1.25Metric FineStainless Steel304-
RFQ
HELICOIL 5405-12 Thread Repair Kit, Metric Fine, M12 x 1.25 Thread Size, Set of 18 | CH3XPU 5405-1210 mm, 15 mm, 20 mm1 Each 31/64 Drill, 6 Each M12 X 1.25 Inserts, High Speed Steel Tap, Tang Break Off Tool And Installation ToolFree RunningM12 x 1.25Metric FineStainless Steel304€188.56
HELICOIL 5406-12 Thread Repair Kit, Metric Fine, M12 x 1.5 Thread Size, Set of 18 | CH3XPV 5406-1212 mm-Free RunningM12 x 1.5Metric FineStainless Steel304€266.84
HELICOIL 5406-14 Thread Repair Kit, Metric Fine, Set of 6 | CH3XPW 5406-1414 mm-Free RunningM14 x 1.5, M16 x 1.5Metric FineStainless Steel304€367.96
HELICOIL 5406-16 Thread Repair Kit, Metric Fine, Set of 6 | CH3XPX 5406-1616 mm-Free RunningM16 x 1.5Metric FineStainless Steel304€416.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 5406-18 Thread Repair Kit, M18x1.5 Thread Size, Free Running, 18 mm Insert Lg., Metric Fine
€471.51 /unit