Flat Shipping

Flat Shipping at €24.99 + VAT

HELICOIL 5403-14 Thread Repair Kit, Metric Coarse, M14 x 2 Thread Size, Set of 12 | CH3XPC

HELICOIL 5403-14 Thread Repair Kit, M14x2 Thread Size, Free Running, 21 mm Insert Lg., Metric Coarse

Item: CH3XPC Model: 5403-14Cross Ref: 4DCL2
Limited Availability
€299.52 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Repair Kit
Grade304
Includes1 Each Of A Drill, 12 Each M14 x 2 Inserts, High Speed Steel Tap And Installation Tool
Insert Length21 mm
MaterialStainless Steel
Number Of Pieces12
System Of MeasurementMetric
Thread SizeM14 x 2
Thread TypeMetric Coarse
TypeFree Running
Drill Bit Size37/64"
FinishPlain
Helical Insert TypeFree Running
Insert Types IncludedHelical Inserts
Overall Length21 mm
Tang StyleTanged
Thread DirectionRight Hand
Thread Pitch2 mm

Shipping Info:

Ship weight (kg) 0.504
Ship length (cm)2.1
Country of OriginUS

Product Details:

Product Variants

ProductModelInsert LengthIncludesTypeThread SizeThread TypeMaterialGradePrice
HELICOIL 5403-11 Thread Repair Kit, Metric Coarse, M11 x 1.5 Thread Size, Set of 6 | CH3XPA 5403-1116.5 mm(6) Inserts, Drill, Heli-Coil Tap, Installation ToolFree RunningM11 x 1.5CoarseStainless Steel304€168.30
HELICOIL 5403-12 Thread Repair Kit, Metric Coarse, M12 x 1.75 Thread Size, Set of 18 | CH3XPB 5403-1212 mm, 18 mm, 24 mm1 Each Of A Drill, 6 Each M12 X 1.75 Inserts, High Speed Steel Tap, Tang Removal Tool And Installation ToolFree RunningM12 x 1.75Metric CoarseStainless Steel304€122.93
HELICOIL 5403-16 Thread Repair Kit, Metric Coarse, M16 x 2 Thread Size, Set of 6 | CH3XPD 5403-1624 mm1 Each Of A Drill, 6 Each M16 x 2 Inserts, High Speed Steel Tap And Installation ToolFree RunningM16 x 2Metric CoarseStainless Steel304€278.13
HELICOIL 5403-18 Thread Repair Kit, Metric Coarse, M18 x 2.5 Thread Size, Set of 6 | CH3XPE 5403-1827 mm(6) Inserts, Drill, Heli-Coil Tap, Installation ToolFree RunningM18 x 2.5CoarseStainless Steel304€333.54
HELICOIL 5403-20 Thread Repair Kit, Metric Coarse, M20 x 2.5 Thread Size, Set of 4 | CH3XPF 5403-2030 mm1 Each Of A Drill, 4 Each M20 x 2.5 Inserts, High Speed Steel Tap And Installation ToolFree RunningM20 x 2.5Metric CoarseStainless Steel304€390.77
HELICOIL 5403-3 Thread Repair Kit, Metric Coarse, M3 x 0.5 Thread Size, Set of 36 | CH3XPG 5403-33 mm, 4.5 mm, 6 mm(36) Inserts, Drill, Heli-Coil Tap, Installation ToolFree RunningM3 x 0.5CoarseStainless Steel304€218.10
HELICOIL 5403-3.5 Thread Repair Kit, Metric Coarse, M3.5 x 0.6 Thread Size, Set of 36 | CH3XPH 5403-3.53 mm, 4.5 mm, 6 mm-Free RunningM3.5 x 0.6Metric CoarseStainless Steel304€198.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 5403-14 Thread Repair Kit, M14x2 Thread Size, Free Running, 21 mm Insert Lg., Metric Coarse
€299.52 /unit