HELICOIL 4990-33 Straight Flute Plug, 5H, Metric Fine, M33 x 2 Thread Size | CH3WFB

HELICOIL 4990-33 Straight Flute Plug, 5H, Metric Fine, M33 x 2 Thread Size

Item: CH3WFB Model: 4990-33
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Plug
Thread TypeMetric Fine
Type5H

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.03
Ship length (cm)7.62
Ship width (cm)9.4
Country of OriginUS

Product Variants

ProductModelThread LengthOverall LengthThread DirectionNumber Of FlutesThread TypeShank Dia.Tap TypePrice
HELICOIL 4944-10 Straight Flute Plug, 5H, Metric Fine, M10 x 1.25 Thread Size | CH3WEJ 4944-10----Metric Fine--€28.77
HELICOIL 4944-12 Straight Flute Plug, 5H, Metric Fine, M12 x 1.25 Thread Size | CH3WEK 4944-12----Metric Fine--€59.18
HELICOIL 4976-12 Straight Flute Plug, 5H, Metric Fine, M12 x 1.5 Thread Size | CH3WEL 4976-12----Metric Fine--€33.00
HELICOIL 4976-14 Straight Flute Plug, 5H, Metric Fine, M14 x 1.5 Thread Size | CH3WEM 4976-14----Metric Fine---
RFQ
HELICOIL 4976-16 Straight Flute Plug, 5H, Metric Fine, M16 x 1.5 Thread Size | CH3WEN 4976-16----Metric Fine---
RFQ
HELICOIL 4976-18 Straight Flute Plug, 5H, Metric Fine, M18 x 1.5 Thread Size | CH3WEP 4976-18----Metric Fine---
RFQ
HELICOIL 4976-20 Straight Flute Plug, 5H, Metric Fine, M20 x 1.5 Thread Size | CH3WEQ 4976-20----Metric Fine---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 4990-33 Straight Flute Plug, 5H, Metric Fine, M33 x 2 Thread Size