HELICOIL 4864-8 Spiral Point Plug, 4H5H, Metric Fine, M8 x 1 Thread Size | CH3VPL

HELICOIL 4864-8 Spiral Point Plug, 4H5H, Metric Fine, M8 x 1 Thread Size

Item: CH3VPL Model: 4864-8
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
Thread TypeMetric Fine
Type4H5H

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)3.63
Ship length (cm)11.67
Ship width (cm)3.63
Country of OriginUS

Product Variants

ProductModelThread TypePrice
HELICOIL 4864-10 Spiral Point Plug, 4H5H, Metric Fine, M10 x 1 Thread Size | CH3VPK 4864-10Metric Fine-
RFQ
HELICOIL 4865-10 Spiral Point Plug, 4H5H, Metric Fine, M10 x 1.25 Thread Size | CH3VPM 4865-10Metric Fine-
RFQ
HELICOIL 4865-12 Spiral Point Plug, 4H5H, Metric Fine, M12 x 1.25 Thread Size | CH3VPN 4865-12Metric Fine-
RFQ
HELICOIL 4866-12 Spiral Point Plug, 4H5H, Metric Fine, M12 x 1.5 Thread Size | CH3VPP 4866-12Metric Fine-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 4864-8 Spiral Point Plug, 4H5H, Metric Fine, M8 x 1 Thread Size