HELICOIL 4863-10 Spiral Point Plug Tap, 4H5H, Metric Coarse, M10 x 1.5 Thread Size | CH3VNX

HELICOIL 4863-10 Spiral Point Plug Tap, 4H5H, Metric Coarse, M10 x 1.5 Thread Size

Item: CH3VNX Model: 4863-10
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
Thread TypeMetric Coarse
Type4H5H

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.9
Ship length (cm)7.47
Ship width (cm)2.9
Country of OriginUS

Product Variants

ProductModelThread TypePrice
HELICOIL 4863-12 Spiral Point Plug Tap, 4H5H, Metric Coarse, M12 x 1.75 Thread Size | CH3VNY 4863-12Metric Coarse-
RFQ
HELICOIL 4863-2 Spiral Point Plug Tap, 4H5H, Metric Coarse, M2 x 0.4 Thread Size | CH3VNZ 4863-2Metric Coarse-
RFQ
HELICOIL 4863-2.2 Spiral Point Plug Tap, 4H5H, Metric Coarse, M2.2 x 0.45 Thread Size | CH3VPA 4863-2.2Metric Coarse-
RFQ
HELICOIL 4863-2.5 Spiral Point Plug Tap, 4H5H, Metric Coarse, M2.5 x 0.45 Thread Size | CH3VPB 4863-2.5Metric Coarse-
RFQ
HELICOIL 4863-3 Spiral Point Plug Tap, 4H5H, Metric Coarse, M3 x 0.5 Thread Size | CH3VPC 4863-3Metric Coarse-
RFQ
HELICOIL 4863-3.5 Spiral Point Plug Tap, 4H5H, Metric Coarse, M3.5 x 0.6 Thread Size | CH3VPD 4863-3.5Metric Coarse-
RFQ
HELICOIL 4863-4 Spiral Point Plug Tap, 4H5H, Metric Coarse, M4 x 0.7 Thread Size | CH3VPE 4863-4Metric Coarse-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 4863-10 Spiral Point Plug Tap, 4H5H, Metric Coarse, M10 x 1.5 Thread Size