HELICOIL 4765-12 Spiral Point Plug, 5H, Metric Fine, M12 x 1.25 Thread Size | CH3VQG

HELICOIL 4765-12 Spiral Point Plug, 5H, Metric Fine, M12 x 1.25 Thread Size

Item: CH3VQG Model: 4765-12
In Stock

Get it by Tuesday, Jun 10

€80.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
Thread TypeMetric Fine
Type5H

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)3.63
Ship length (cm)11.67
Ship width (cm)3.63
Country of OriginUS

Product Variants

ProductModelThread TypePrice
HELICOIL 4764-10 Spiral Point Plug, 5H, Metric Fine, M10 x 1 Thread Size | CH3VQD 4764-10Metric Fine€508.01
HELICOIL 4764-8 Spiral Point Plug, 5H, Metric Fine, M8 x 1 Thread Size | CH3VQE 4764-8Metric Fine-
RFQ
HELICOIL 4765-10 Spiral Point Plug, 5H, Metric Fine, M10 x 1.25 Thread Size | CH3VQF 4765-10Metric Fine€389.52
HELICOIL 4766-12 Spiral Point Plug, 5H, Metric Fine, M12 x 1.5 Thread Size | CH3VQH 4766-12Metric Fine-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 4765-12 Spiral Point Plug, 5H, Metric Fine, M12 x 1.25 Thread Size
€80.60 /unit