HELICOIL 4693-24 Straight Flute Bottoming Tap, 4H5H, Metric Coarse, M24 x 3 Thread Size | CH3VVE

HELICOIL 4693-24 Straight Flute Bottoming Tap, 4H5H, Metric Coarse, M24 x 3 Thread Size

Item: CH3VVE Model: 4693-24
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
Thread TypeMetric Coarse
Type4H5H

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)3.33
Ship length (cm)8.89
Ship width (cm)3.33
Country of OriginUS

Product Variants

ProductModelThread TypePrice
HELICOIL 4693-10 Straight Flute Bottoming Tap, 4H5H, Metric Coarse, M10 x 1.5 Thread Size | CH3VUU 4693-10Metric Coarse-
RFQ
HELICOIL 4693-12 Straight Flute Bottoming Tap, 4H5H, Metric Coarse, M12 x 1.75 Thread Size | CH3VUV 4693-12Metric Coarse-
RFQ
HELICOIL 4693-14 Straight Flute Bottoming Tap, 4H5H, Metric Coarse, M14 x 2 Thread Size | CH3VUW 4693-14Metric Coarse-
RFQ
HELICOIL 4693-16 Straight Flute Bottoming Tap, 4H5H, Metric Coarse, M16 x 2 Thread Size | CH3VUX 4693-16Metric Coarse-
RFQ
HELICOIL 4693-18 Straight Flute Bottoming Tap, 4H5H, Metric Coarse, M18 x 2.5 Thread Size | CH3VUY 4693-18Metric Coarse-
RFQ
HELICOIL 4693-2 Straight Flute Bottoming Tap, 4H5H, Metric Coarse, M2 x 0.4 Thread Size | CH3VUZ 4693-2Metric Coarse-
RFQ
HELICOIL 4693-2.2 Straight Flute Bottoming Tap, 4H5H, Metric Coarse, M2.2 x 0.45 Thread Size | CH3VVA 4693-2.2Metric Coarse-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 4693-24 Straight Flute Bottoming Tap, 4H5H, Metric Coarse, M24 x 3 Thread Size