HELICOIL 4681-12 High Spiral Flute Bottoming Tap, 5H, Metric Coarse, M12 x 1.75 Thread Size | CH3UWV

HELICOIL 4681-12 High Spiral Flute Bottoming Tap, 5H, Metric Coarse, M12 x 1.75 Thread Size

Item: CH3UWV Model: 4681-12
In Stock

Get it by Monday, Jun 16

€190.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Flute Tap
Thread TypeMetric Coarse
Type5H

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.9
Ship length (cm)7.47
Ship width (cm)2.9
Country of OriginUS

Product Variants

ProductModelThread TypePrice
HELICOIL 4681-10 High Spiral Flute Bottoming Tap, 5H, Metric Coarse, M10 x 1.5 Thread Size | CH3UWU 4681-10Metric Coarse-
RFQ
HELICOIL 4681-2 High Spiral Flute Bottoming Tap, 5H, Metric Coarse, M2 x 0.4 Thread Size | CH3UWW 4681-2Metric Coarse-
RFQ
HELICOIL 4681-2.2 High Spiral Flute Bottoming Tap, 5H, Metric Coarse, M2.2 x 0.45 Thread Size | CH3UWX 4681-2.2Metric Coarse€195.03
HELICOIL 4681-2.5 High Spiral Flute Bottoming Tap, 5H, Metric Coarse, M2.5 x 0.45 Thread Size | CH3UWY 4681-2.5Metric Coarse€66.43
HELICOIL 4681-3 High Spiral Flute Bottoming Tap, 5H, Metric Coarse, M3 x 0.5 Thread Size | CH3UWZ 4681-3Metric Coarse-
RFQ
HELICOIL 4681-3.5 High Spiral Flute Bottoming Tap, 5H, Metric Coarse, M3.5 x 0.6 Thread Size | CH3UXA 4681-3.5Metric Coarse€336.03
HELICOIL 4681-4 High Spiral Flute Bottoming Tap, 5H, Metric Coarse, M4 x 0.7 Thread Size | CH3UXB 4681-4Metric Coarse€56.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 4681-12 High Spiral Flute Bottoming Tap, 5H, Metric Coarse, M12 x 1.75 Thread Size
€190.03 /unit