Flat Shipping

Flat Shipping at €24.99 + VAT

HELICOIL 4184-4CNW060S Tanged Screw Locking Insert, Metric Coarse, M4 x 0.7 Thread Size, Strip Feed | CH3XDH

HELICOIL 4184-4CNW060S Locking Insert, M4x0.7 Thread Size, SS, 6 mm Insert Lg., 1000 Pk

Item: CH3XDH Model: 4184-4CNW060SCross Ref: 4EXT6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,909.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Insert
Drill Size#19
FeedStrip Feed
FinishDry Film Lubricant
Free Coil Dia.5.325 mm
Grade304
HardnessRockwell C43-C50
Insert Length6 mm
MaterialStainless Steel
System Of MeasurementMetric
Tensile Strength200000 psi to 250000 psi
Thread DirectionRight Hand
Thread SizeM4 x 0.7
Thread TypeMetric Coarse
Drill Bit Size4.25 mm
Free Coil Diameter5.588 mm
Material Quality StandardsAS7245
Maximum Hole Diameter4.2418 mm
Overall Length6 mm
Rockwell HardnessC43-C50
Tang StyleTanged
Thread Pitch0.7 mm

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)1.78
Ship length (cm)2.03
Ship width (cm)2.03
Country of OriginUS

Product Variants

ProductModelInsert LengthDrill SizeFree Coil Dia.FinishThread TypeThread DirectionHardnessTensile StrengthPkg. Qty.Price
CHRISLYNN 84555 Locking Helical Insert, M4x0.7 Thread Size, 4 mm Length | AG9ALZ 4184-4CN-40 / MA3329-104 / 15042 845554 mm11/64"------100-
RFQ
CHRISLYNN 84655 Locking Helical Insert, M4x0.7 Thread Size, 6 mm Length | AG9APY 4184-4CN-60 / MA3329-154 / 15043 846556 mm11/64"------100-
RFQ
CHRISLYNN 84755 Locking Helical Insert, M4x0.7 Thread Size, 8 mm Length | AG9ATW 4184-4CN-80 / MA3329-204 / 15044 847558 mm11/64"------100-
RFQ
CHRISLYNN 84855 Locking Helical Insert, M4x0.7 Thread Size, 10 mm Length | AG9AWN 4184-4CN-100 / MA3329-254 / 15045 8485510 mm11/64"------100-
RFQ
CHRISLYNN 84955 Free Running Helical Insert, M4x0.7 Thread Size, 12 mm Length | AG9AYF 4184-4CN-120 / MA3329-304 / 15046 8495512 mm11/64"------100-
RFQ
HELICOIL 4184-4CN040S Tanged Screw Locking Insert, Metric Coarse, M4 x 0.7 Thread Size | CH3XDD 4184-4CN040S4 mm#195.325 mm-Metric CoarseRight HandRockwell C43-C50200000 psi to 250000 psi1€1,528.59
HELICOIL 4184-4CN060S Tanged Screw Locking Insert, Metric Coarse, M4 x 0.7 Thread Size | CH3XDE 4184-4CN060S6 mm#195.325 mm-Metric CoarseRight HandRockwell C43-C50200000 psi to 250000 psi1000€1,631.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 4184-4CNW060S Locking Insert, M4x0.7 Thread Size, SS, 6 mm Insert Lg., 1000 Pk
€1,909.40 /unit