CHRISLYNN 84755 Locking Helical Insert, M4x0.7 Thread Size, 8 mm Length | AG9ATW 4184-4CN-80 / MA3329-204 / 15044

CHRISLYNN 84755 4184-4CN-80 / MA3329-204 / 15044 Locking Insert, M4x0.7 Thread Size, SS, 8 mm Insert Lg., 100 Pk

Item: AG9ATW Model: 84755Cross Ref: 4184-4CN-80 / MA3329-204 / 15044
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Insert
Drill Size11/64"
Grade304
Insert Length8 mm
MaterialStainless Steel
System Of MeasurementImperial/Metric
Thread SizeM4 x 0.7

Shipping Info:

Ship weight (kg) 0.03
Country of OriginUS

Product Details:

    • Helicoil Cross Reference: 4184-4CN-80
    • Military Standard Cross Reference: MA3329-204
    • Recoil Cross Reference: 15044

Product Variants

ProductModelInsert LengthDrill SizeFree Coil Dia.FinishThread TypeThread DirectionHardnessTensile StrengthPkg. Qty.Price
CHRISLYNN 84555 Locking Helical Insert, M4x0.7 Thread Size, 4 mm Length | AG9ALZ 4184-4CN-40 / MA3329-104 / 15042 845554 mm11/64"------100-
RFQ
CHRISLYNN 84655 Locking Helical Insert, M4x0.7 Thread Size, 6 mm Length | AG9APY 4184-4CN-60 / MA3329-154 / 15043 846556 mm11/64"------100-
RFQ
CHRISLYNN 84855 Locking Helical Insert, M4x0.7 Thread Size, 10 mm Length | AG9AWN 4184-4CN-100 / MA3329-254 / 15045 8485510 mm11/64"------100-
RFQ
CHRISLYNN 84955 Free Running Helical Insert, M4x0.7 Thread Size, 12 mm Length | AG9AYF 4184-4CN-120 / MA3329-304 / 15046 8495512 mm11/64"------100-
RFQ
HELICOIL 4184-4CN040S Tanged Screw Locking Insert, Metric Coarse, M4 x 0.7 Thread Size | CH3XDD 4184-4CN040S4 mm#195.325 mm-Metric CoarseRight HandRockwell C43-C50200000 psi to 250000 psi1€1,528.59
HELICOIL 4184-4CN060S Tanged Screw Locking Insert, Metric Coarse, M4 x 0.7 Thread Size | CH3XDE 4184-4CN060S6 mm#195.325 mm-Metric CoarseRight HandRockwell C43-C50200000 psi to 250000 psi1000€1,631.23
HELICOIL 4184-4CN080S Tanged Screw Locking Insert, Metric Coarse, M4 x 0.7 Thread Size | CH3XDF 4184-4CN080S8 mm#195.325 mm-Metric CoarseRight HandRockwell C43-C50200000 psi to 250000 psi1€1,665.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 84755 4184-4CN-80 / MA3329-204 / 15044 Locking Insert, M4x0.7 Thread Size, SS, 8 mm Insert Lg., 100 Pk