HELICOIL 3769-20 Roughing Tap, M20 x 2 Thread Size | CH3VKZ

HELICOIL 3769-20 Roughing Tap, M20 x 2 Thread Size

Item: CH3VKZ Model: 3769-20
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemTap
Thread TypeMetric Fine

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)4.57
Ship length (cm)13.02
Ship width (cm)4.57
Country of OriginUS

Product Variants

ProductModelThread SizeThread TypePrice
HELICOIL 10CRU Roughing Tap, 5/8-11 Thread Size | CH3VJY 10CRU5/8"-11Coarse-
RFQ
HELICOIL 10FRU Roughing Tap, 5/8-18 Thread Size | CH3VJZ 10FRU5/8"-18Fine-
RFQ
HELICOIL 12CRU Roughing Tap, 3/4-10 Thread Size | CH3VKA 12CRU3/4"-10Coarse-
RFQ
HELICOIL 12FRU Roughing Tap, 3/4-16 Thread Size | CH3VKB 12FRU1/4"-16Fine-
RFQ
HELICOIL 14CRU Roughing Tap, 7/8-9 Thread Size | CH3VKC 14CRU7/8"-9Coarse-
RFQ
HELICOIL 14FRU Roughing Tap, 7/8-14 Thread Size | CH3VKD 14FRU7/8"-14Fine-
RFQ
HELICOIL 161FRU Roughing Tap, 1-12 Thread Size | CH3VKE 161FRU-Fine-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 3769-20 Roughing Tap, M20 x 2 Thread Size