HELICOIL 3747-18 Threaded Mandrel, Steel, M18 x 2.5 Thread Size | CH3XTY

HELICOIL 3747-18 Mandrel, M18x2.5 Thread Size, Steel, AM, Metric Coarse

Item: CH3XTY Model: 3747-18
Limited Availability
€150.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMandrel
Compatible External Thread SizeM18 x 2.5
Compatible Internal Thread SizeM18
Display Qty1
Display Sell UomEA
MaterialSteel
Mfr. SeriesHELI-COIL
Overall Length4 5/8"
System Of MeasurementMetric
Thread SizeM18 x 2.5
Thread TypeMetric Coarse
Tool TypeThreaded Mandrel Type Am
TypeAM

Shipping Info:

Ship weight (kg) 0.2115
Ship length (cm)11.75
Country of OriginUS

Product Variants

ProductModelThread TypeTool TypeCompatible Internal Thread SizeThread SizeMaterialPrice
HELICOIL 3724-18 Threaded Mandrel, UNC, 1-1/8-7 Thread Size | CH3XUF 3724-18Coarse--1 1/8"-7Steel€134.89
HELICOIL 3724-22 Threaded Mandrel, UNC, 1-3/8-6 Thread Size | CH3XUH 3724-22Coarse--1 3/8"-6Steel€161.35
HELICOIL 3724-24 Threaded Mandrel, UNC, 1-1/2-6 Thread Size | CH3XUJ 3724-24Coarse--1 1/2"-6Steel€198.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 3747-18 Mandrel, M18x2.5 Thread Size, Steel, AM, Metric Coarse
€150.05 /unit