Flat Shipping

Flat Shipping at €24.99 + VAT

HELICOIL 3585-3CN380S Tanged Screw Locking Insert, Coarse, 10-24 Thread Size | CH3WWG

HELICOIL 3585-3CN380S Locking Insert, 10-24 Thread Size, SS, 0.38 In Insert Lg., Gr. 304, 1000 Pk

Item: CH3WWG Model: 3585-3CN380SCross Ref: 4EXJ1
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,622.11 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Insert
Drill Size13/64"
Free Coil Dia.0.251"
Grade304
HardnessRockwell C43-C50
Insert Length0.38"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength200000 psi to 250000 psi
Thread DirectionRight Hand
Thread Size#10-24
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 1.0575
Ship height (cm)1.52
Ship length (cm)2.03
Ship width (cm)2.03
Country of OriginUS

Product Variants

ProductModelInsert LengthFree Coil Dia.FinishDrill SizeTensile StrengthThread TypeThread DirectionHardnessPkg. Qty.Price
CHRISLYNN 84512 Locking Helical Insert, 10-24 Thread Size, 0.19 Length" | AG9AKL 3585-3CN-0190 / MS21209-C1-10 / 13602 845120.19"--13/64"----100-
RFQ
CHRISLYNN 84612 Locking Helical Insert, 10-24 Thread Size, 0.285 Length" | AG9ANJ 3585-3CN-0285 / MS21209-C1-15 / 13603 846120.285"--13/64"----100-
RFQ
CHRISLYNN 84712 Locking Helical Insert, 10-24 Thread Size, 0.38 Length" | AG9ARH 3585-3CN-0380 / MS21209-C1-20 / 13604 847120.38"--13/64"----100-
RFQ
CHRISLYNN 84812 Locking Helical Insert, 10-24 Thread Size, 0.475 Length" | AG9AVD 3585-3CN-0475 / MS21209-C1-25 / 13605 848120.475"--13/64"----100-
RFQ
CHRISLYNN 84912 Free Running Helical Insert, 10-24 Thread Size, 0.57 Length" | AG9AXK 3585-3CN-0570 / MS21209-C1-30 / 13606 849120.57"--13/64"----100-
RFQ
HELICOIL 3585-3CN190S Tanged Screw Locking Insert, Coarse, 10-24 Thread Size | CH3WWE 3585-3CN190S0.19"0.251"-13/64"200000 psi to 250000 psiCoarseRight HandRockwell C43-C501€1,465.73
HELICOIL 3585-3CN285S Tanged Screw Locking Insert, Coarse, 10-24 Thread Size | CH3WWF 3585-3CN285S0.285"0.251"-13/64"200000 psi to 250000 psiCoarseRight HandRockwell C43-C501€1,491.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 3585-3CN380S Locking Insert, 10-24 Thread Size, SS, 0.38 In Insert Lg., Gr. 304, 1000 Pk
€1,622.11 /pack