CHRISLYNN 84812 3585-3CN-0475 / MS21209-C1-25 / 13605 Locking Insert, 10-24 Thread Size, SS, 0.475 In Insert Lg., Gr. 304, 100 Pk

Item: AG9AVD Model: 84812Cross Ref: 3585-3CN-0475 / MS21209-C1-25 / 13605
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Insert
Drill Size13/64"
Grade304
Insert Length0.475"
MaterialStainless Steel
System Of MeasurementImperial
Thread Size#10-24

Shipping Info:

Ship weight (kg) 0.08
Country of OriginUS

Product Details:

    • Helicoil Cross Reference: 3585-3CN-0475
    • Military Standard Cross Reference: MS21209-C1-25
    • Recoil Cross Reference: 13605

Product Variants

ProductModelInsert LengthFree Coil Dia.FinishDrill SizeTensile StrengthThread TypeThread DirectionHardnessPkg. Qty.Price
CHRISLYNN 84512 Locking Helical Insert, 10-24 Thread Size, 0.19 Length" | AG9AKL 3585-3CN-0190 / MS21209-C1-10 / 13602 845120.19"--13/64"----100-
RFQ
CHRISLYNN 84612 Locking Helical Insert, 10-24 Thread Size, 0.285 Length" | AG9ANJ 3585-3CN-0285 / MS21209-C1-15 / 13603 846120.285"--13/64"----100-
RFQ
CHRISLYNN 84712 Locking Helical Insert, 10-24 Thread Size, 0.38 Length" | AG9ARH 3585-3CN-0380 / MS21209-C1-20 / 13604 847120.38"--13/64"----100-
RFQ
CHRISLYNN 84912 Free Running Helical Insert, 10-24 Thread Size, 0.57 Length" | AG9AXK 3585-3CN-0570 / MS21209-C1-30 / 13606 849120.57"--13/64"----100-
RFQ
HELICOIL 3585-3CN190S Tanged Screw Locking Insert, Coarse, 10-24 Thread Size | CH3WWE 3585-3CN190S0.19"0.251"-13/64"200000 psi to 250000 psiCoarseRight HandRockwell C43-C501€1,465.73
HELICOIL 3585-3CN285S Tanged Screw Locking Insert, Coarse, 10-24 Thread Size | CH3WWF 3585-3CN285S0.285"0.251"-13/64"200000 psi to 250000 psiCoarseRight HandRockwell C43-C501€1,491.27
HELICOIL 3585-3CN380S Tanged Screw Locking Insert, Coarse, 10-24 Thread Size | CH3WWG 3585-3CN380S0.38"0.251"-13/64"200000 psi to 250000 psiCoarseRight HandRockwell C43-C501000€1,582.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 84812 3585-3CN-0475 / MS21209-C1-25 / 13605 Locking Insert, 10-24 Thread Size, SS, 0.475 In Insert Lg., Gr. 304, 100 Pk