Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HELICOIL 3585-16CN1500 Tanged Screw Locking Insert, Coarse, 1-8 Thread Size, Stainless Steel | CH3WVU

HELICOIL 3585-16CN1500 Locking Insert, 1 In - 8 Thread Size, SS, 1 1/2 In Insert Lg., Gr. 304

Item: CH3WVU Model: 3585-16CN1500Cross Ref: 4EXG4
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€24.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Insert
Drill Size1 1/32"
Free Coil Dia.1.181"
Grade304
HardnessRockwell C43-C50
Insert Length1 1/2"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength200000 psi to 250000 psi
Thread DirectionRight Hand
Thread Size1"-8
Thread TypeCoarse
Drill Bit Size1 1/32"
FinishPlain
Free Coil Diameter1.196"
Material Quality StandardsAS7245
Overall Length1 1/2"
Rockwell HardnessC43-C50
Sti Tap Size1"-8
Tang StyleTanged

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)5.33
Ship length (cm)10.16
Ship width (cm)9.4
Country of OriginUS

Product Variants

ProductModelInsert LengthFree Coil Dia.Thread TypeDrill SizeThread DirectionHardnessTensile StrengthPkg. Qty.Price
CHRISLYNN 84535 Locking Helical Insert, 1-8 Thread Size, 1 Length" | AG9ALH 3585-16CN-1000 / MS21209-C1610 / 13162 845351"--1 1/32"---15-
RFQ
CHRISLYNN 84635 Locking Helical Insert, 1-8 Thread Size, 1.5 Length" | AG9APF 3585-16CN-1500 / MS21209-C1615 / 13163 846351 1/2"--1 1/32"---15-
RFQ
CHRISLYNN 84735 Locking Helical Insert, 1-8 Thread Size, 2 Length" | AG9ATE 3585-16CN-2000 / MS21209-C1620 / 13164 847352"--1 1/32"---15-
RFQ
CHRISLYNN 84835 Locking Helical Insert, 1-8 Thread Size, 2.5 Length" | AG9AWA 3585-16CN-2500 / MS21209-C1625 / 13165 848352 1/2"--1 1/32"---15-
RFQ
CHRISLYNN 84935 Free Running Helical Insert, 1-8 Thread Size, 3 Length" | AG9AYA 3585-16CN-3000 / MS21209-C1630 / 13166 849353"--1 1/32"---15-
RFQ
HELICOIL 3585-16CN1000 Tanged Screw Locking Insert, Coarse, 1-8 Thread Size, Stainless Steel | CH3WVT 3585-16CN10001"1.181"Coarse1 1/32"Right HandRockwell C43-C50200000 psi to 250000 psi1€15.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 3585-16CN1500 Locking Insert, 1 In - 8 Thread Size, SS, 1 1/2 In Insert Lg., Gr. 304
€24.34 /unit