HELICOIL 2093-36 Straight Flute Bottoming Tap, 5H, Metric Coarse, M36 x 4 Thread Size | CH3VXJ

HELICOIL 2093-36 Straight Flute Bottoming Tap, 5H, Metric Coarse, M36 x 4 Thread Size

Item: CH3VXJ Model: 2093-36
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
Thread TypeMetric Coarse
Type5H

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.9
Ship length (cm)7.62
Ship width (cm)2.9
Country of OriginUS

Product Variants

ProductModelThread TypePrice
HELICOIL 2093-10 Straight Flute Bottoming Tap, 5H, Metric Coarse, M10 x 1.5 Thread Size | CH3VWR 2093-10Metric Coarse€30.37
HELICOIL 2093-12 Straight Flute Bottoming Tap, 5H, Metric Coarse, M12 x 1.75 Thread Size | CH3VWT 2093-12Metric Coarse€34.84
HELICOIL 2093-14 Straight Flute Bottoming Tap, 5H, Metric Coarse, M14 x 2 Thread Size | CH3VWU 2093-14Metric Coarse-
RFQ
HELICOIL 2093-16 Straight Flute Bottoming Tap, 5H, Metric Coarse, M16 x 2 Thread Size | CH3VWV 2093-16Metric Coarse-
RFQ
HELICOIL 2093-18 Straight Flute Bottoming Tap, 5H, Metric Coarse, M18 x 2.5 Thread Size | CH3VWW 2093-18Metric Coarse-
RFQ
HELICOIL 2093-2 Straight Flute Bottoming Tap, 5H, Metric Coarse, M2 x 0.4 Thread Size | CH3VWX 2093-2Metric Coarse-
RFQ
HELICOIL 2093-2.2 Straight Flute Bottoming Tap, 5H, Metric Coarse, M2.2 x 0.45 Thread Size | CH3VWY 2093-2.2Metric Coarse€336.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 2093-36 Straight Flute Bottoming Tap, 5H, Metric Coarse, M36 x 4 Thread Size