HELICOIL 2087-30 Straight Flute Plug Tap, 5H, Metric Coarse , M30 x 3.5 Thread Size | CH3WDZ

HELICOIL 2087-30 Straight Flute Plug Tap, 5H, Metric Coarse , M30 x 3.5 Thread Size

Item: CH3WDZ Model: 2087-30
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Plug
Thread TypeMetric Coarse
Type5H

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.78
Ship length (cm)7.62
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelThread LengthOverall LengthNumber Of FlutesShank Dia.Thread DirectionThread TypeTap TypePrice
HELICOIL 2087-10 Straight Flute Plug Tap, 5H, Metric Coarse , M10 x 1.5 Thread Size | CH3WDJ 2087-10-----Metric Coarse-€50.40
HELICOIL 2087-12 Straight Flute Plug Tap, 5H, Metric Coarse , M12 x 1.75 Thread Size | CH3WDK 2087-12-----Metric Coarse--
RFQ
HELICOIL 2087-14 Straight Flute Plug Tap, 5H, Metric Coarse , M14 x 2 Thread Size | CH3WDL 2087-14-----Metric Coarse--
RFQ
HELICOIL 2087-16 Straight Flute Plug Tap, 5H, Metric Coarse , M16 x 2 Thread Size | CH3WDM 2087-16-----Metric Coarse--
RFQ
HELICOIL 2087-18 Straight Flute Plug Tap, 5H, Metric Coarse , M18 x 2.5 Thread Size | CH3WDN 2087-18-----Metric Coarse--
RFQ
HELICOIL 2087-2 Straight Flute Plug Tap, 5H, Metric Coarse , M2 x 0.4 Thread Size | CH3WDP 2087-2-----Metric Coarse--
RFQ
HELICOIL 2087-2.2 Straight Flute Plug Tap, 5H, Metric Coarse , M2.2 x 0.45 Thread Size | CH3WDQ 2087-2.2-----Metric Coarse-€42.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 2087-30 Straight Flute Plug Tap, 5H, Metric Coarse , M30 x 3.5 Thread Size