HELICOIL 18193-12 Straight Flute Plug Tap, UNF, 2B, 3/4-16 Thread Size | CH3WFR

HELICOIL 18193-12 Straight Flute Plug Tap, UNF, 2B, 3/4-16 Thread Size

Item: CH3WFR Model: 18193-12
In Stock

Get it by Thursday, Jun 12

€164.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Plug
Thread Size1/4"-16
Thread TypeFine
Type2B

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)5.85
Ship length (cm)12.78
Ship width (cm)5.85
Country of OriginUS

Product Variants

ProductModelThread SizeThread TypePrice
HELICOIL 18193-10 Straight Flute Plug Tap, UNF, 2B, 5/8-18 Thread Size | CH3WFQ 18193-105/8"-18Fine-
RFQ
HELICOIL 18193-14 Straight Flute Plug Tap, UNF, 2B, 7/8-14 Thread Size | CH3WFT 18193-147/8"-14Fine€155.96
HELICOIL 18193-16 Straight Flute Plug Tap, UNF, 2B, 1-14 Thread Size | CH3WFU 18193-16-Fine-
RFQ
HELICOIL 18193-161 Straight Flute Plug Tap, UNF, 2B, 1-12 Thread Size | CH3WFV 18193-161-Fine-
RFQ
HELICOIL 18193-18 Straight Flute Plug Tap, UNF, 2B, 1-1/8-12 Thread Size | CH3WFW 18193-181 1/8"-12Fine-
RFQ
HELICOIL 18193-20 Straight Flute Plug Tap, UNF, 2B, 1-1/4-12 Thread Size | CH3WFX 18193-201 1/4"-12Fine-
RFQ
HELICOIL 18193-22 Straight Flute Plug Tap, UNF, 2B, 1-3/8-12 Thread Size | CH3WFY 18193-221 3/8"-12Fine-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 18193-12 Straight Flute Plug Tap, UNF, 2B, 3/4-16 Thread Size
€164.28 /unit