HELICOIL 1441-10 Complete Reference Gage, UNF, 2B, 5/8-18 Thread Size | CH3UNW

HELICOIL 1441-10 Complete Reference Gage, UNF, 2B, 5/8-18 Thread Size

Item: CH3UNW Model: 1441-10
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Plug Gage
Thread Size5/8"-18
Thread TypeFine
Type2B

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.82
Ship length (cm)12.7
Ship width (cm)2.82
Country of OriginUS

Product Variants

ProductModelThread TypeTypePrice
HELICOIL 1441-02 Complete Reference Gage, UNF, 2B, 2-64 Thread Size | CH3UNR 1441-02Fine2B-
RFQ
HELICOIL 1441-03 Complete Reference Gage, UNF, 2B, 3-56 Thread Size | CH3UNT 1441-03Fine2B-
RFQ
HELICOIL 1441-04 Complete Reference Gage, UNF, 2B, 4-48 Thread Size | CH3UNU 1441-04Fine2B-
RFQ
HELICOIL 1441-06 Complete Reference Gage, UNF, 2B, 6-40 Thread Size | CH3UNV 1441-06Fine2B-
RFQ
HELICOIL 1441-12 Complete Reference Gage, UNF, 2B, 3/4-16 Thread Size | CH3UNX 1441-12Fine2B-
RFQ
HELICOIL 1441-14 Complete Reference Gage, UNF, 2B, 7/8-14 Thread Size | CH3UNY 1441-14Fine2B-
RFQ
HELICOIL 1441-16 Complete Reference Gage, UNF, 2B, 1-14 Thread Size | CH3UNZ 1441-16Fine2B-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 1441-10 Complete Reference Gage, UNF, 2B, 5/8-18 Thread Size