Flat Shipping

Flat Shipping at €24.99 + VAT

HELICOIL 1185-06CNW276S Tanged Free Running Insert, UNC, 6-32 Thread Size, Stainless Steel, Strip Feed | CH3WPE

HELICOIL 1185-06CNW276S Free Running Insert, 6-32 Thread Size, Tanged, 0.276 In Insert Lg., 26 Drill Size, Coarse, Gr. 304, SS, 1000 Pk

Item: CH3WPE Model: 1185-06CNW276SCross Ref: 4EWZ8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,479.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFree Running Insert
Drill Size#26
FeedStrip Feed
FinishDry Film Lubricant
Free Coil Dia.0.185"
Grade304
HardnessRockwell C43-C50
Insert Length0.276"
MaterialStainless Steel
System Of MeasurementImperial
Tang TypeTanged
Tensile Strength200000 psi to 250000 psi
Thread DirectionRight Hand
Thread Size#6-32
Thread TypeCoarse
Display Qty1000
Drill Bit Size#25
FeaturesPositive Self Locking torque
Free Coil Diameter0.193"
Helical Insert TypeFree Running
Industry StandardsMil-I-8846, Mil-N-25027
Material Grade/class18-8
Material Quality StandardsAS7245
Overall Length9/32"
Rockwell HardnessC43-C50
SeriesHeli-Coil
Sti Tap Size#6-32
Tang StyleTanged

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)1.52
Ship length (cm)0.35
Ship width (cm)0.35
Country of OriginUS

Product Variants

ProductModelInsert LengthFree Coil Dia.Tang TypeFinishThread TypeThread DirectionTensile StrengthHardnessPkg. Qty.Price
CHRISLYNN 84008 Free Running Helical Insert, 6-32 Thread Size, 0.138 Length" | AG8ZVD 1185-06CN-0138 / MS122078 / 3562 840080.138"-Tanged--Right Hand--100-
RFQ
CHRISLYNN 84108 Free Running Helical Insert, 6-32 Thread Size, 0.207 Length" | AG8ZYE 1185-06CN-0207 / MS122118 / 3563 841080.207"-Tanged--Right Hand--100-
RFQ
CHRISLYNN 84208 Free Running Helical Insert, 6-32 Thread Size, 0.276 Length" | AG9ABF 1185-06CN-0276 / MS122158 / 3564 842080.276"-Tanged--Right Hand--100-
RFQ
CHRISLYNN 84308 Free Running Helical Insert, 6-32 Thread Size, 0.345 Length" | AG9AEG 1185-06CN-0345 / MS122198 / 3565 843080.345"-Tanged--Right Hand--100-
RFQ
CHRISLYNN 84408 Free Running Helical Insert, 6-32 Thread Size, 0.414 Length" | AG9AHB 1185-06CN-0414 / MS122238 / 3566 844080.414"-Tanged--Right Hand--100-
RFQ
HELICOIL R1185-06 Free Running Helical Insert, 6-32 Thread Size | CH3VCC R1185-060.207"0.185"Tanged-CoarseRight Hand200000 psi to 250000 psiRockwell C43-C5012€23.84
HELICOIL 1185-06CN138S Tanged Free Running Insert, UNC, 6-32 Thread Size | CH3WNZ 1185-06CN138S0.138"0.185"Tanged-CoarseRight Hand200000 psi to 250000 psiRockwell C43-C501€1,164.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HELICOIL 1185-06CNW276S Free Running Insert, 6-32 Thread Size, Tanged, 0.276 In Insert Lg., 26 Drill Size, Coarse, Gr. 304, SS, 1000 Pk
€1,479.41 /unit